Features
Enclosure:
Not Applicable
Component:
Inner Ring Only
Closed End:
Not Applicable
Thrust Bearing:
No
Inch - Metric:
Inch
Outside Diameter - Inch:
1.875
Retainer:
Not Applicable
Other Features:
Plain Inner Ring | Oil Hole
Global Part Number GPN:
592200
Self Aligning:
No
Features
Inch - Metric:
Inch
Length Thru Bore - Millimeter:
49.2
Other Features:
Single Row
Housing Style:
2 Bolt Pillow Block
Nominal Bolt Center to Center - Inch:
5.4
Housing Material:
Cast Iron
Mounting Method:
Set Screw
Housing Configuration:
1 Piece Solid
Number of Mounting Holes:
2
Base to Center Height - Millimeter:
49.2
G1109KRRB
Description
G1109KRRB + COL INSERT BEARING ; 1-9/16" BORE IR WID 3.15" OD
Part # G1109KRRB + COL
BDI # 1356154
Features
Inner Race Profile:
Wide Inner Ring
Snap Ring:
No
Outer Race Width - Millimeter:
21
Other Features:
Single Row | Standard Duty
Inch - Metric:
Inch
Outside Diameter - Inch:
3.15
Length Thru Bore - Millimeter:
56.363
Outer Race Profile:
Spherical
Global Part Number GPN:
561497
Mounting Method:
Eccentric Collar
SK 1 9/16
Description
SK 1 9/16 QD BUSHING ; 1-9/16" BORE 2-13/16" OD 1-15/16" LTB
Part # SK 1 9/16
BDI # 611034
Features
Inch - Metric:
Inch
Outside Diameter - Inch:
2.812
Length Thru Bore - Millimeter:
49.225
Length Thru Bore - Inch:
1.938
Outside Diameter - Millimeter:
71.425
Bore - Millimeter:
39.7
Bore - Inch:
1.563
Other Features:
Keyway on ID
Global Part Number GPN:
465457
Bushing Series:
SK
26881-2
Description
26881-20024 TAPERED ROLLER BEARING CONE ; STANDARD PRECISION 1-9/16" BORE 1" WD
Part # 26881-20024
BDI # 1329364
Features
Component:
Cone
Width - Millimeter:
25.4
Flange Outside Diameter - Millimeter:
0
Inch - Metric:
Inch
Outside Diameter - Inch:
0
Flange Outside Diameter - Inch:
0
Outside Diameter - Millimeter:
0
Global Part Number GPN:
647600
Precision Class:
Standard
Basic Number:
26881