CB252924
Description
CB252924 SLEEVE BEARING ; CAST-BRONZE 1- 9/16 X 1-13/16 X 3
Part # CB252924
BDI # 18256922
Features
Profile:
Bushing No Flange
Nominal Bore - Inch:
1.563
Nominal Outside Diameter - Inch:
1.813
Inch - Metric:
Inch
Material:
SAE660
Outside Diameter - Inch:
1.816
Length Thru Bore - Millimeter:
76.2
Nominal Bore - Millimeter:
39.7
Length Thru Bore - Inch:
3
Outside Diameter - Millimeter:
46.126
CB252932
Description
CB252932 SLEEVE BEARING ; CAST-BRONZE 1- 9/16 X 1-13/16 X 4
Part # CB252932
BDI # 18256924
Features
Profile:
Bushing No Flange
Nominal Bore - Inch:
1.563
Nominal Outside Diameter - Inch:
1.813
Inch - Metric:
Inch
Material:
SAE660
Outside Diameter - Inch:
1.816
Length Thru Bore - Millimeter:
101.6
Nominal Bore - Millimeter:
39.7
Length Thru Bore - Inch:
4
Outside Diameter - Millimeter:
46.126
CB252928
Description
CB252928 SLEEVE BEARING ; CAST-BRONZE 1- 9/16 X 1-13/16 X 3- 1/2
Part # CB252928
BDI # 18256923
Features
Profile:
Bushing No Flange
Nominal Bore - Inch:
1.563
Nominal Outside Diameter - Inch:
1.813
Inch - Metric:
Inch
Material:
SAE660
Outside Diameter - Inch:
1.816
Length Thru Bore - Millimeter:
88.9
Nominal Bore - Millimeter:
39.7
Length Thru Bore - Inch:
3.5
Outside Diameter - Millimeter:
46.126
CB253136
Description
CB253136 SLEEVE BEARING ; CAST-BRONZE 1- 9/16 X 1-15/16 X 4- 1/2
Part # CB253136
BDI # 18256926
Features
Profile:
Bushing No Flange
Nominal Bore - Inch:
1.563
Nominal Outside Diameter - Inch:
1.938
Inch - Metric:
Inch
Material:
SAE660
Outside Diameter - Inch:
1.941
Length Thru Bore - Millimeter:
114.3
Nominal Bore - Millimeter:
39.7
Length Thru Bore - Inch:
4.5
Outside Diameter - Millimeter:
49.301
CB253128
Description
CB253128 SLEEVE BEARING ; CAST-BRONZE 1- 9/16 X 1-15/16 X 3- 1/2
Part # CB253128
BDI # 18256925
Features
Profile:
Bushing No Flange
Nominal Bore - Inch:
1.563
Nominal Outside Diameter - Inch:
1.938
Inch - Metric:
Inch
Material:
SAE660
Outside Diameter - Inch:
1.941
Length Thru Bore - Millimeter:
88.9
Nominal Bore - Millimeter:
39.7
Length Thru Bore - Inch:
3.5
Outside Diameter - Millimeter:
49.301