MM9311WI 3H QUH

COMPARE

MM9311WI 3H QUH

Description
MM9311WI 3H QUH PRECISION BALL BEARING ; EA = PAA/SET 1-3/4" ID 3" OD 2-1/2" WD

TIMKEN

Part # MM9311WI3HQUH

BDI # 1366938

Features

Enclosure: Open
Material - Ball: Steel
Inch - Metric: Inch
Outside Diameter - Inch: 3
Flush Ground: Yes

Contact Angle: 60 Degree
Other Features: Single Row | Angular Contact | Ball Screw Support | Super Precision | High Capacity
Cage Material: Phenolic
Number of Bearings: 4 (1 Quadruplex Set)
Raceway Style: 1 Rib Outer Ring

Price Inventory : Available to order
Loading Price
QTY
MM9311WI 3H DUH

COMPARE

MM9311WI 3H DUH

Description
MM9311WI 3H DUH PRECISION BALL BEARING ; EA = PAA/SET 1-3/4" ID 3" OD 1-1/4" WD

TIMKEN

Part # MM9311WI3HDUH

BDI # 1366937

Features

Enclosure: Open
Material - Ball: Steel
Inch - Metric: Inch
Outside Diameter - Inch: 3
Flush Ground: Yes

Contact Angle: 60 Degree
Other Features: Single Row | Angular Contact | Ball Screw Support | Super Precision | High Capacity
Cage Material: Phenolic
Number of Bearings: 2 (1 Pair)
Raceway Style: 1 Rib Outer Ring

Price Inventory : Available to order
Loading Price
QTY
MM9311WI3H QUH FS737

COMPARE

MM9311WI3H QUH FS737

Description
MM9311WI3H QUH FS737 BALL BEARING ; SCREW SUPER PRECISION

TIMKEN

Part # MM9311WI3H QUH FS737

BDI # 1366939

Features

Enclosure: Open
Material - Ball: Steel
Inch - Metric: Inch
Outside Diameter - Inch: 3
Flush Ground: Yes

Contact Angle: 60 Degree
Other Features: Single Row | Angular Contact | Ball Screw Support | Super Precision | High Capacity
Cage Material: Phenolic
Number of Bearings: 4 (1 Quadruplex Set)
Raceway Style: 1 Rib Outer Ring

Price Inventory : Available to order
Loading Price
QTY
C 2 1.751/1.752 3/8 KW

COMPARE

C 2 1.751/1.752 3/8 KW

Description
C 2 1.751/1.752 3/8 KW ; POR

TIMKEN LOVEJOY

Part # 69790401064

BDI # 19074516

Features

Bore Profile: Finished Bore
Component: Hub
Inch - Metric: Inch
Material: Steel
Length Thru Bore - Millimeter: 52.324

Other Features: Components May or May Not Intermix Among Brands
Hub Diameter - Millimeter: 82.55
Hub Diameter - Inch: 3.25
Coupling Type: Gear Coupling
Torque: 20200In-Lbs

Price Inventory : Available to order
Loading Price
QTY