50B17SS X 1.8375 1/2X1/4KW
        
            Description
            
            50B17SS X 1.8375 1/2X1/4KW CHAIN SPRKT ; 50CHAIN 17T
    
Part # 50B17SS X 1.8375 1/2X1/4KW
BDI # 24654173
Features
        
                            Chain Pitch - Inch:
                            
                                0.625
                        
        
                            Chain Size:
                            
                                50
                        
        
                            Chain Pitch - Millimeter:
                            
                                15.875
                        
        
                            Chain Type:
                            
                                ANSI Roller Chain
                        
        
                            Pitch Diameter - Inch:
                            
                                3.401
                        
        
                            Inch - Metric:
                            
                                Inch
                        
        
                            Material:
                            
                                Stainless Steel
                        
        
                            Outside Diameter - Inch:
                            
                                3.718
                        
        
                            Pitch Diameter - Millimeter:
                            
                                86.39
                        
        
                            Mounting Method:
                            
                                Finished Bore