Features
        
                            Component:
                            
                                Cone
                        
        
                            Width - Millimeter:
                            
                                17.46
                        
        
                            Flange Outside Diameter - Millimeter:
                            
                                0
                        
        
                            Inch - Metric:
                            
                                Metric
                        
        
                            Outside Diameter - Inch:
                            
                                0
                        
        
                            Flange Outside Diameter - Inch:
                            
                                0
                        
        
                            Outside Diameter - Millimeter:
                            
                                0
                        
        
                            Global Part Number GPN:
                            
                                650790
                        
        
                            Precision Class:
                            
                                Standard
                        
        
                            Basic Number:
                            
                                JXC332CA
                        
        
8S 48MM 14X3.8MM KW
        
            Description
            
            8S 48MM 14X3.8MM KW COUPLING HUB
    
Part # 8S-FLNG-48MMH7-14X3.8MMKW
BDI # 595259
Features
        
                            Bore Profile:
                            
                                Finished Bore
                        
        
                            Component:
                            
                                Hub
                        
        
                            Inch - Metric:
                            
                                Metric
                        
        
                            Material:
                            
                                Cast Iron
                        
        
                            Outside Diameter - Inch:
                            
                                5.433
                        
        
                            Length Thru Bore - Millimeter:
                            
                                53.34
                        
        
                            Other Features:
                            
                                Components May or May Not Intermix Among Brands | Double Engagement | EPDM Flexible Sleeve
                        
        
                            Hub Diameter - Millimeter:
                            
                                82.55
                        
        
                            Coupling Type:
                            
                                Elastomeric Coupling
                        
        
                            Torque:
                            
                                1135In-Lbs
                        
        
LC190 48MM 14X3.8MM KW
        
            Description
            
            LC190 48MM 14X3.8MM KW COUPLING HUB
    
Part # LC190-HUB-48MMH7-14X3.8MMKW
BDI # 596361
Features
        
                            Bore Profile:
                            
                                Finished Bore
                        
        
                            Component:
                            
                                Hub
                        
        
                            Inch - Metric:
                            
                                Metric
                        
        
                            Material:
                            
                                Sintered Iron
                        
        
                            Outside Diameter - Inch:
                            
                                4.5
                        
        
                            Length Thru Bore - Millimeter:
                            
                                49.276
                        
        
                            Other Features:
                            
                                Components May or May Not Intermix Among Brands | 3 Jaws | No Metal to Metal Contact
                        
        
                            Mounting Method:
                            
                                Set Screw
                        
        
                            Hub Diameter - Millimeter:
                            
                                101.6
                        
        
                            Coupling Type:
                            
                                Jaw Coupling
                        
        
L190 48MM 14X3.8MM KW
        
            Description
            
            L190 48MM 14X3.8MM KW COUPLING HUB
    
Part # L190-HUB-48MMH7-14X3.8MMKW
BDI # 595676
Features
        
                            Bore Profile:
                            
                                Finished Bore
                        
        
                            Component:
                            
                                Hub
                        
        
                            Inch - Metric:
                            
                                Metric
                        
        
                            Material:
                            
                                Sintered Iron
                        
        
                            Outside Diameter - Inch:
                            
                                4.5
                        
        
                            Length Thru Bore - Millimeter:
                            
                                49.276
                        
        
                            Other Features:
                            
                                Components May or May Not Intermix Among Brands | 3 Jaws | No Metal to Metal Contact
                        
        
                            Mounting Method:
                            
                                Set Screw
                        
        
                            Hub Diameter - Millimeter:
                            
                                101.6
                        
        
                            Coupling Type:
                            
                                Jaw Coupling
                        
        
QF50X48MM
        
            Description
            
            QF50X48MM COUPLING HUB ; NON-RETURNABLE ELASTOMERIC
    
Part # QF50X48MM
BDI # 20396240
Features
        
                            Bore Profile:
                            
                                Finished Bore
                        
        
                            Component:
                            
                                Hub
                        
        
                            Inch - Metric:
                            
                                Metric
                        
        
                            Material:
                            
                                Steel
                        
        
                            Outside Diameter - Inch:
                            
                                4.49
                        
        
                            Length Thru Bore - Millimeter:
                            
                                54.864
                        
        
                            Other Features:
                            
                                Components May or May Not Intermix Among Brands
                        
        
                            Mounting Method:
                            
                                Set Screw
                        
        
                            Hub Diameter - Millimeter:
                            
                                89.4
                        
        
                            Coupling Type:
                            
                                Jaw Coupling
                        
        

 

 
						 
 






 
             LinkedIn
LinkedIn YouTube
YouTube Facebook
Facebook Instagram
Instagram Twitter
Twitter