Page 1 of 3

Next

Compare
UG331NL

COMPARE

UG331NL

Description
UG331NL UNMOUNTED BALL BEARING ; 1-15/16" SINGLE SET COLLAR

LINKBELT

Part # 10415861

BDI # 26252677

Features

Inner Race Profile: Wide Inner Ring
Snap Ring: No
Rolling Element: Ball Bearing
Outer Race Width - Millimeter: 32
Other Features: Single Set Collar

Inch - Metric: Inch
Outside Diameter - Inch: 4.331
Length Thru Bore - Millimeter: 71.45
Outer Race Profile: Spherical
Mounting Method: Concentric Collar

Price Inventory : Available to order
Loading Price
QTY
RAPTOR 70HCBM 1-15/16IN

COMPARE

RAPTOR 70HCBM 1-15/16IN

Description
RAPTOR 70HCBM 1-15/16IN ; POR FINISH BORE RAPTOR COUPLING HUB

DODGE

Part # 016125

BDI # 20493175

Features

Bore Profile: Finished Bore
Component: Hub
Inch - Metric: Inch
Material: Ductile Iron
Outside Diameter - Inch: 9.25

Length Thru Bore - Millimeter: 91.948
Other Features: Components May or May Not Intermix Among Brands | Split-Tire | 2 Set Screws
Hub Diameter - Millimeter: 177.546
Coupling Type: Elastomeric Coupling
Torque: 22132In-Lbs

Price Inventory : Available to order
Loading Price
QTY
RAPTOR 10HCBM 1-15/16IN

COMPARE

RAPTOR 10HCBM 1-15/16IN

Description
RAPTOR 10HCBM 1-15/16IN ; POR FINISH BORE RAPTOR COUPLING HUB

DODGE

Part # 015355

BDI # 20491879

Features

Bore Profile: Finished Bore
Component: Hub
Inch - Metric: Inch
Material: Ductile Iron
Outside Diameter - Inch: 3.65

Length Thru Bore - Millimeter: 47.752
Other Features: Components May or May Not Intermix Among Brands | Split-Tire | 2 Set Screws
Hub Diameter - Millimeter: 83.82
Coupling Type: Elastomeric Coupling
Torque: 1456In-Lbs

Price Inventory : Available to order
Loading Price
QTY
RAPTOR 60HCBM 1-15/16IN

COMPARE

RAPTOR 60HCBM 1-15/16IN

Description
RAPTOR 60HCBM 1-15/16IN ; POR FINISH BORE RAPTOR COUPLING HUB

DODGE

Part # 016082

BDI # 20493089

Features

Bore Profile: Finished Bore
Component: Hub
Inch - Metric: Inch
Material: Ductile Iron
Outside Diameter - Inch: 8.75

Length Thru Bore - Millimeter: 82.55
Other Features: Components May or May Not Intermix Among Brands | Split-Tire | 2 Set Screws
Hub Diameter - Millimeter: 165.1
Coupling Type: Elastomeric Coupling
Torque: 12505In-Lbs

Price Inventory : Available to order
Loading Price
QTY
RAPTOR 20HCBM 1-15/16IN

COMPARE

RAPTOR 20HCBM 1-15/16IN

Description
RAPTOR 20HCBM 1-15/16IN ; POR FINISH BORE RAPTOR COUPLING HUB

DODGE

Part # 015378

BDI # 20491925

Features

Bore Profile: Finished Bore
Component: Hub
Inch - Metric: Inch
Material: Ductile Iron
Outside Diameter - Inch: 4.48

Length Thru Bore - Millimeter: 52.324
Other Features: Components May or May Not Intermix Among Brands | Split-Tire | 2 Set Screws
Hub Diameter - Millimeter: 101.6
Coupling Type: Elastomeric Coupling
Torque: 2308In-Lbs

Price Inventory : Available to order
Loading Price
QTY