Page 1 of 296

Next

Compare
W210PPB2

COMPARE

W210PPB2

Description
W210PPB2C4 DEEP GROOVE BALL BEARING ; 50MM ID 90MM OD 30.18MM WD

TIMKEN

Part # W210PPB2C4

BDI # 1374916

Features

Enclosure: 2 Seals
Outer Race Width - Millimeter: 30.18
Other Features: Non-Relubricatable | Farm Implement Bearing | Tri-Ply Seal
Inch - Metric: Inch
Outside Diameter - Inch: 3.543

Maximum Capacity / Filling Slot: No
Cage Material: Steel
Internal Clearance: C0-Medium
Internal Special Features: No
Snap Ring: No

Price Inventory : In stock
Loading Price
QTY
UCF210-31

COMPARE

UCF210-31

Description
UCF210-31 FLANGE BLOCK BALL BEARING ; 1-15/16" BORE 4 BOLT CAST IRON HSG

TIMKEN

Part # UCF210-31

BDI # 20353377

Features

Cartridge Pilot Diameter - Inch: 0
Cartridge Pilot Diameter - Millimeter: 0
Inch - Metric: Inch
Length Thru Bore - Millimeter: 51.6
Nominal Bolt Circle Diameter Round - Inch: 6.2

Housing Configuration: 1 Piece Solid
Other Features: Single Row | Normal Duty
Housing Style: 4 Bolt Square Flange Block
Housing Material: Cast Iron
Mounting Method: Set Screw

Price Inventory : In stock
Loading Price
QTY
1115KRRB2

COMPARE

1115KRRB2

Description
1115KRRB2 C1 + COL INSERT BEARING ; 49.2MM X 90MM X 62.7MM W/EC LCK

TIMKEN

Part # 1115KRRB2 C1 + COL

BDI # 1310080

Features

Inner Race Profile: Wide Inner Ring
Snap Ring: No
Rolling Element: Ball Bearing
Outer Race Width - Millimeter: 22
Other Features: Single Row | Standard Duty

Inch - Metric: Inch
Outside Diameter - Inch: 3.543
Length Thru Bore - Millimeter: 62.7
Outer Race Profile: Spherical
Mounting Method: Eccentric Collar

Price Inventory : In stock
Loading Price
QTY
UCP210-31

COMPARE

UCP210-31

Description
UCP210-31 PILLOW BLK BRG UNIT

TIMKEN

Part # UCP210-31

BDI # 20353613

Features

Inch - Metric: Inch
Length Thru Bore - Millimeter: 51.6
Other Features: Single Row
Housing Style: 2 Bolt Pillow Block
Nominal Bolt Center to Center - Inch: 6.3

Housing Material: Cast Iron
Mounting Method: Set Screw
Housing Configuration: 1 Piece Solid
Number of Mounting Holes: 2
Base to Center Height - Millimeter: 57.2

Price Inventory : In stock
Loading Price
QTY
GW210PPB2

COMPARE

GW210PPB2

Description
GW210PPB2 BALL BEARING ; 1-15/16" ID 3.543" OD 1.189" WD SR

TIMKEN

Part # GW210PPB2

BDI # 1356459

Features

Enclosure: 2 Seals
Outer Race Width - Millimeter: 30.18
Other Features: Relubricatable | Farm Implement Bearing | Tri-Ply Seal
Inch - Metric: Inch
Outside Diameter - Inch: 3.543

Maximum Capacity / Filling Slot: No
Cage Material: Steel
Internal Clearance: C0-Medium
Internal Special Features: No
Snap Ring: No

Price Inventory : In stock
Loading Price
QTY