1 1/2H MMHUB0304
Description
1 1/2H MMHUB0304 ; POR SERIES H NON RETURNABLE
Part # 1963412
BDI # 314449
Features
Bore Profile:
Finished
Component:
Hub
Flange Outside Diameter - Millimeter:
0
Inch - Metric:
Inch
Material:
Steel
Length Thru Bore - Millimeter:
98.425
Other Features:
Components may or may not inter-mix among brands - Small End Bore 1.634Inch | Mill Motor Hub | 2.25 Maximum Bore | Tapered Bore
Hub Diameter - Millimeter:
79.375
Coupling Type:
Gear Coupling
Torque:
17000In-Lbs
2 1/2H MMHUB0304
Description
2 1/2H MMHUB0304 ; POR SERIES H NON RETURNABLE
Part # 2284685
BDI # 314574
Features
Bore Profile:
Finished
Component:
Hub
Flange Outside Diameter - Millimeter:
0
Inch - Metric:
Inch
Material:
Steel
Length Thru Bore - Millimeter:
88.9
Other Features:
Components may or may not inter-mix among brands - Small End Bore 1.634Inch | Mill Motor Hub | 3.5 Maximum Bore | Tapered Bore
Hub Diameter - Millimeter:
123.825
Coupling Type:
Gear Coupling
Torque:
56700In-Lbs
Features
Bore Profile:
Finished
Component:
Hub
Flange Outside Diameter - Millimeter:
0
Inch - Metric:
Inch
Material:
Steel
Length Thru Bore - Millimeter:
90.5
Other Features:
Components may or may not inter-mix among brands - Small End Bore 1.634Inch | Mill Motor Hub | 2.75 Maximum Bore | Tapered Bore
Hub Diameter - Millimeter:
101.6
Coupling Type:
Gear Coupling
Torque:
31500In-Lbs
Features
Bore Profile:
Finished
Component:
Hub
Flange Outside Diameter - Millimeter:
0
Inch - Metric:
Inch
Material:
Steel
Length Thru Bore - Millimeter:
88.9
Other Features:
Components may or may not inter-mix among brands - Small End Bore 1.634Inch | Mill Motor Hub | 4 Maximum Bore | Tapered Bore
Hub Diameter - Millimeter:
142.875
Coupling Type:
Gear Coupling
Torque:
101000In-Lbs
3F MMHUB0304
Description
3F MMHUB0304 GEAR COUPLING HUB ; NON-RETURNABLE MILL MOTOR
Part # 2284115
BDI # 315659
Features
Bore Profile:
Finished
Component:
Hub
Flange Outside Diameter - Millimeter:
0
Inch - Metric:
Inch
Material:
Steel
Length Thru Bore - Millimeter:
88.9
Other Features:
Components may or may not inter-mix among brands - Small End Bore 1.634Inch | FASTS | Mill Motor Hub
Hub Diameter - Millimeter:
107.95
Coupling Type:
Gear Coupling
Torque:
101000In-Lbs