Features
Inch - Metric:
Inch
Length Thru Bore - Millimeter:
275.082
Other Features:
Double Row
Housing Style:
4 Bolt Pillow Block
Nominal Bolt Center to Center - Inch:
27.9
Housing Material:
Cast Steel
Mounting Method:
Tapered Adapter Sleeve
Housing Configuration:
1 Piece Solid
Number of Mounting Holes:
4
Base to Center Height - Millimeter:
250.825
TAAPH156K1007SO
Description
TAAPH156K1007SO ; SPHERICAL RLR BRG SOLID-BLK HOUSED UNIT
Part # TAAPH156K1007SO
BDI # 22086030
Features
Inch - Metric:
Inch
Length Thru Bore - Millimeter:
275.082
Other Features:
Double Row
Housing Style:
4 Bolt Pillow Block
Nominal Bolt Center to Center - Inch:
31.8
Housing Material:
Cast Steel
Mounting Method:
Tapered Adapter Sleeve
Housing Configuration:
1 Piece Solid
Number of Mounting Holes:
4
Base to Center Height - Millimeter:
305
SDAF23156KX10 7/16
Description
SDAF23156KX10 7/16 SAF SPLIT PB HOUSING
Part # SDAF 23156K X 10.438 FXOP
BDI # 1372960
Features
Inch - Metric:
Inch
Length Thru Bore - Millimeter:
390.525
Other Features:
Double Row | Heavy Duty
Global Part Number GPN:
695931
Housing Style:
4 Bolt Pillow Block
Nominal Bolt Center to Center - Inch:
33.1
Housing Material:
Cast Iron
Mounting Method:
Tapered Adapter Sleeve
Housing Configuration:
2 Piece Split
Number of Mounting Holes:
4
SNP-3256 X 10 7/16
Description
SNP-3256 X 10 7/16 BRG ADAPTER SLEEVE
Part # SNP-3256 X 10 7/16
BDI # 1373427
Features
Profile:
Complete Adapter with Sleeve
Inch - Metric:
Inch
Length Thru Bore - Millimeter:
227
Length Thru Bore - Inch:
8.937
Bore - Millimeter:
265.125
Bore - Inch:
10.438
SNP-3056 X 10 7/16
Description
SNP-3056 X 10 7/16 BRG ADAPTER SLEEVE
Part # SNP-3056 X 10 7/16
BDI # 1373379
Features
Profile:
Complete Adapter with Sleeve
Inch - Metric:
Inch
Length Thru Bore - Millimeter:
156.997
Length Thru Bore - Inch:
6.181
Bore - Millimeter:
265.125
Bore - Inch:
10.438