Features
Enclosure:
Open
Component:
Roller Assembly with Outer Ring - No Inner Ring
Closed End:
No
Thrust Bearing:
No
Inch - Metric:
Metric
Outside Diameter - Inch:
12.598
Retainer:
Yes
Other Features:
2 Rib Outer Ring | Oil Hole and Lube Groove
Global Part Number GPN:
373250
Self Aligning:
No
Features
Enclosure:
Open
Component:
Roller Assembly with Outer Ring - No Inner Ring
Closed End:
No
Thrust Bearing:
No
Inch - Metric:
Metric
Outside Diameter - Inch:
12.598
Retainer:
Yes
Separable:
No
Other Features:
2 Rib Outer Ring | Oil Hole and Lubrication Groove | Steel Cage
Self Aligning:
No
RNA4852-XL
Description
RNA4852-XL X-LIFE NEEDLE ROLLER BEARING ; NON RETURNABLE 285MM ID X 320MM OD
Part # RNA4852-XL
BDI # 1177087
Features
Enclosure:
Open
Component:
Roller Assembly with Outer Ring - No Inner Ring
Closed End:
No
Thrust Bearing:
No
Inch - Metric:
Metric
Outside Diameter - Inch:
12.598
Retainer:
Yes
Other Features:
2 Rib Outer Ring | Precision Bearing | Steel Cage | Ground Raceway with Rib | Oil Hole
Global Part Number GPN:
591643
Self Aligning:
No
FCXMM 7 HUB 285MM R7 63X12.4MMKW
Description
FCXMM 7 HUB 285MM R7 63X12.4MMKW
Part # FCXMM 7 HUB 285MM R7 63X12.4MMKW
BDI # 23191203
Features
Bore Profile:
Finished Bore
Component:
Hub
Inch - Metric:
Metric
Material:
Steel
Length Thru Bore - Millimeter:
220.726
Other Features:
Components May or May Not Intermix Among Brands | Mill Motor
Hub Diameter - Millimeter:
363.22
Hub Diameter - Inch:
14.3
Coupling Type:
Gear Coupling
Torque:
1638750In-Lbs
FCX 7 HUB 285MM R7 63X12.4MMKW
Description
FCX 7 HUB 285MM R7 63X12.4MMKW
Part # FCX 7 HUB 285MM R7 63X12.4MMKW
BDI # 23191033
Features
Bore Profile:
Finished Bore
Component:
Hub
Inch - Metric:
Metric
Material:
Steel
Length Thru Bore - Millimeter:
220.726
Other Features:
Components May or May Not Intermix Among Brands
Hub Diameter - Millimeter:
363.22
Hub Diameter - Inch:
14.3
Coupling Type:
Gear Coupling
Torque:
1638750In-Lbs