Page 1 of 2

Next

Compare
160B70 290MM MTO

COMPARE

160B70 290MM MTO

Description
160B70 290MM MTO CHAIN SPROCKET ; 290MM SPLIT 63X12.4MM KW 700MM HUB OD

MARTIN SPROCKET & GR

Part # 160B70 290MM MTO

BDI # 24947204

Features

Chain Pitch - Inch: 2
Chain Size: 160
Chain Pitch - Millimeter: 50.8
Chain Type: ANSI Roller Chain
Pitch Diameter - Inch: 44.578

Inch - Metric: Metric
Material: Steel
Outside Diameter - Inch: 45.734
Pitch Diameter - Millimeter: 1132.281
Mounting Method: Finished Bore

Price Inventory : Available to order
Loading Price
QTY

COMPARE

290RVK91 AA1277 R3

Description
290RVK91 AA1277 R3 CYLINDRICAL RLR BRG ; NON-RETURNABLE

TIMKEN

Part # 290RVK91 AA1277 R3

BDI # 1330104

Features

Profile: Complete with Outer and Inner Ring
Inch - Metric: Metric
Outside Diameter - Inch: 15.748
Bore Profile: Tapered
Retainer: Yes

Cage Material: Steel
Separable: Not Available
Other Features: 1 Piece Inner Ring
Number of Rows of Rollers: Quadruple Row
Snap Ring: No

Price Inventory : Available to order
Loading Price
QTY
RNA4952

COMPARE

RNA4952

Description
RNA4952 NEEDLE ROLLER BEARING ; MACHINED

IKO

Part # RNA4952

BDI # 516403

Features

Enclosure: Open
Component: Roller Assembly with Outer Ring - No Inner Ring
Closed End: No
Thrust Bearing: No
Inch - Metric: Metric

Outside Diameter - Inch: 14.173
Retainer: Yes
Other Features: 2 Rib Outer Ring | Oil Hole and Lube Groove
Global Part Number GPN: 373333
Self Aligning: No

Price Inventory : Available to order
Loading Price
QTY
FX 6EM HUB RGD 290MM R7 63X12.4MMKW

COMPARE

FX 6EM HUB RGD 290MM R7 63X12.4MMKW

Description
FX 6EM HUB RGD 290MM R7 63X12.4MMKW ; FLANGE STYLE

TIMKEN LOVEJOY

Part # FX 6EM HUB RGD 290MM R7 63X12.4MMKW

BDI # 23203914

Features

Bore Profile: Finished Bore
Component: Hub
Inch - Metric: Metric
Material: Steel
Length Thru Bore - Millimeter: 188.214

Other Features: Components May or May Not Intermix Among Brands | Rigid | Exposed Bolt
Hub Diameter - Millimeter: 312.166
Hub Diameter - Inch: 12.29
Coupling Type: Gear Coupling
Torque: 1207500In-Lbs

Price Inventory : Available to order
Loading Price
QTY
FX 7E HUB RGD 290MM R7 63X12.4MMKW

COMPARE

FX 7E HUB RGD 290MM R7 63X12.4MMKW

Description
FX 7E HUB RGD 290MM R7 63X12.4MMKW ; FLANGE STYLE

TIMKEN LOVEJOY

Part # FX 7E HUB RGD 290MM R7 63X12.4MMKW

BDI # 23204082

Features

Bore Profile: Finished Bore
Component: Hub
Inch - Metric: Metric
Material: Steel
Length Thru Bore - Millimeter: 220.726

Other Features: Components May or May Not Intermix Among Brands | Rigid | Exposed Bolt
Hub Diameter - Millimeter: 363.22
Hub Diameter - Inch: 14.3
Coupling Type: Gear Coupling
Torque: 1638750In-Lbs

Price Inventory : Available to order
Loading Price
QTY