M959442/M959410G2
Description
M959442/M959410G2 TAPERED ROLLER BEARING ; NON RETURNABLE
Part # M959442/M959410G2
BDI # 17149590
Features
Component:
Assembly
Inch - Metric:
Metric
Outside Diameter - Inch:
19.683
Outside Diameter - Millimeter:
499.948
Bore - Millimeter:
304.8
Bore - Inch:
12
Other Features:
1 Single Cone | 1 Single Cup | Steel Cage
Assembly Components:
M959442 (1) | M959410G2 (1)
Basic Number:
M959442
Precision Class:
Standard
12 PLAIN SLV SPLIT THRUST COLLAR
Description
12 PLAIN SLV SPLIT THRUST COLLAR
Part # 133961
BDI # 261568
Features
Split or Solid Description:
One Piece Split
Bore Threaded:
No
Component:
Shaft Collar
Inch - Metric:
Inch
Material:
Cast Iron
Bore - Millimeter:
304.8
Bore - Inch:
12
Other Features:
Hydrodynamic Bearing | Brand Sleevoil
Features
Profile:
Complete Adapter with Sleeve
Inch - Metric:
Inch
Length Thru Bore - Millimeter:
231.14
Length Thru Bore - Inch:
9.1
Bore - Millimeter:
304.8
Bore - Inch:
12
Other Features:
Sleeve | Nut | Washer | For Spherical Roller Bearing
Features
Component:
Cone
Flange Outside Diameter - Millimeter:
0
Inch - Metric:
Inch
Outside Diameter - Inch:
0
Flange Outside Diameter - Inch:
0
Outside Diameter - Millimeter:
0
Other Features:
Light Medium Duty
Global Part Number GPN:
644502
Precision Class:
Standard
Basic Number:
LM757049
CSXC120-HLE
Description
CSXC120-HLE ANGULAR CONTACT BALL BEARING ; NON-RETURNABLE
Part # CSXC120-HLE
BDI # 19264465
Features
Enclosure:
Open
Inch - Metric:
Inch
Outside Diameter - Inch:
12.75
Maximum Capacity / Filling Slot:
No
Flush Ground:
No
Contact Angle:
35 Degree | 4 Point
Other Features:
Thin Section
Cage Material:
Brass
Snap Ring:
No
Number of Bearings:
1 (Single)