TAAPH168K1207SO
Description
TAAPH168K1207SO ; SPHERICAL RLR BRG SOLID-BLK HOUSED UNIT
Part # TAAPH168K1207SO
BDI # 22085956
Features
Inch - Metric:
Inch
Length Thru Bore - Millimeter:
346.71
Other Features:
Double Row
Housing Style:
4 Bolt Pillow Block
Nominal Bolt Center to Center - Inch:
37.5
Housing Material:
Cast Steel
Mounting Method:
Tapered Adapter Sleeve
Housing Configuration:
1 Piece Solid
Number of Mounting Holes:
4
Base to Center Height - Millimeter:
356
SDAF23068KX12 7/16
Description
SDAF23068KX12 7/16 SAF SPLIT PB HOUSING
Part # SDAF 23068K X 12.438 FXOP
BDI # 1372956
Features
Inch - Metric:
Inch
Length Thru Bore - Millimeter:
400.05
Other Features:
Double Row | Heavy Duty
Global Part Number GPN:
695915
Housing Style:
4 Bolt Pillow Block
Nominal Bolt Center to Center - Inch:
32.8
Housing Material:
Cast Iron
Mounting Method:
Tapered Adapter Sleeve
Housing Configuration:
2 Piece Split
Number of Mounting Holes:
4
SNP-3268 X 12 7/16
Description
SNP-3268 X 12 7/16 HANDLE NUT WASHER
Part # SNP-3268 X 12 7/16
BDI # 1373432
Features
Profile:
Complete Adapter with Sleeve
Inch - Metric:
Inch
Length Thru Bore - Millimeter:
282.346
Length Thru Bore - Inch:
11.116
Bore - Millimeter:
315.925
Bore - Inch:
12.438
SNP-3068 X 12 7/16
Description
SNP-3068 X 12 7/16 BRG ADAPTER SLEEVE
Part # SNP-3068 X 12 7/16
BDI # 1373388
Features
Profile:
Complete Adapter with Sleeve
Inch - Metric:
Inch
Length Thru Bore - Millimeter:
191.338
Length Thru Bore - Inch:
7.533
Bore - Millimeter:
315.925
Bore - Inch:
12.438
SNP-3168 X 12 7/16
Description
SNP-3168 X 12 7/16 BRG ADAPTER SLEEVE
Part # SNP-3168 X 12 7/16
BDI # 1373414
Features
Profile:
Complete Adapter with Sleeve
Inch - Metric:
Inch
Length Thru Bore - Millimeter:
248.336
Length Thru Bore - Inch:
9.777
Bore - Millimeter:
315.925
Bore - Inch:
12.438