SNP-3172 X 13 7/16
Description
SNP-3172 X 13 7/16 BRG ADAPTER SLEEVE ; NON-RETURNABLE
Part # SNP-3172 X 13 7/16
BDI # 1373416
Features
Profile:
Complete Adapter with Sleeve
Inch - Metric:
Inch
Length Thru Bore - Millimeter:
250.241
Length Thru Bore - Inch:
9.852
Bore - Millimeter:
341.325
Bore - Inch:
13.438
SNP-3272 X 13 7/16
Description
SNP-3272 X 13 7/16 LOCKNUT ASSY ; NON-RETURNABLE
Part # SNP-3272 X 13 7/16
BDI # 1373433
Features
Profile:
Complete Adapter with Sleeve
Inch - Metric:
Inch
Length Thru Bore - Millimeter:
290.246
Length Thru Bore - Inch:
11.427
Bore - Millimeter:
341.325
Bore - Inch:
13.438
SNP-3072 X 13 7/16
Description
SNP-3072 X 13 7/16 BRG ADAPTER SLEEVE
Part # SNP-3072 X 13 7/16
BDI # 1373391
Features
Profile:
Complete Adapter with Sleeve
Inch - Metric:
Inch
Length Thru Bore - Millimeter:
192.253
Length Thru Bore - Inch:
7.569
Bore - Millimeter:
341.325
Bore - Inch:
13.438
SDAF23072KX13 7/16
Description
SDAF23072KX13 7/16 SAF SPLIT PB HOUSING ; POR NON RETURNABLE
Part # SDAF23072KX13 7/16
BDI # 1372958
Features
Inch - Metric:
Inch
Length Thru Bore - Millimeter:
412.75
Other Features:
Double Row | Heavy Duty
Global Part Number GPN:
695919
Housing Style:
4 Bolt Pillow Block
Nominal Bolt Center to Center - Inch:
35.8
Housing Material:
Cast Iron
Mounting Method:
Tapered Adapter Sleeve
Housing Configuration:
2 Piece Split
Number of Mounting Holes:
4
TAAPH072K1307SO
Description
TAAPH072K1307SO ; SPHERICAL RLR BRG SOLID-BLK HOUSED UNIT
Part # TAAPH072K1307SO
BDI # 22085944
Features
Inch - Metric:
Inch
Length Thru Bore - Millimeter:
354.584
Other Features:
Double Row
Housing Style:
4 Bolt Pillow Block
Nominal Bolt Center to Center - Inch:
35.8
Housing Material:
Cast Steel
Mounting Method:
Tapered Adapter Sleeve
Housing Configuration:
1 Piece Solid
Number of Mounting Holes:
4
Base to Center Height - Millimeter:
325.45