Page 1 of 89

Next

Compare
HM 3072

COMPARE

HM 3072

Description
HM 3072

SKF

Part # HM 3072

BDI # 1421094

Features

Profile: Lock Nut
Inch - Metric: Metric
Length Thru Bore - Millimeter: 45
Length Thru Bore - Inch: 1.772
Bore - Millimeter: 360

Bore - Inch: 14.173

Price Inventory : Available to order
Loading Price
QTY
23172-BEA-XL-MB1-H140-J48BB

COMPARE

23172-BEA-XL-MB1-H140-J48BB

Description
23172-BEA-XL-MB1-H140-J48BB X-LIFE BRG ; SPHERICAL ROLLER

FAG

Part # 23172-BEA-XL-MB1-H140-J48BB

BDI # 24320948

Features

Enclosure: Open
Bore Profile: Straight
Cage Material: Brass
Internal Clearance: C0-Medium
Inch - Metric: Metric

Outside Diameter - Inch: 23.622
Outside Diameter - Millimeter: 600
Number of Rows of Rollers: Double Row
Mounting Method: Shaft Mount
Rolling Element: Spherical Roller Bearing

Price Inventory : Available to order
Loading Price
QTY
NNU4972-S-M

COMPARE

NNU4972-S-M

Description
NNU4972S.M ; CYLINDRICAL ROLLER BEARING

FAG

Part # NNU4972-S-M

BDI # 18102411

Features

Profile: Complete with Outer and Inner Ring
Inch - Metric: Metric
Outside Diameter - Inch: 18.898
Bore Profile: Straight
Retainer: Yes

Cage Material: Brass
Separable: Inner Ring - Both Sides
Other Features: Plain Inner Ring | 3 Rib Outer Ring
Number of Rows of Rollers: Double Row
Snap Ring: No

Price Inventory : Available to order
Loading Price
QTY
24072EMBW33W45AC3

COMPARE

24072EMBW33W45AC3

Description
24072EMBW33W45AC3 SPHERICAL RLR BRG ; 360MM ID 540MM OD 180MM WD

TIMKEN

Part # 24072EMBW33W45AC3

BDI # 20054517

Features

Enclosure: Open
Bore Profile: Straight
Cage Material: Brass
Internal Clearance: C3-Loose
Inch - Metric: Metric

Outside Diameter - Inch: 21.26
Other Features: One Piece Cage | High Performance | Tapped Lifting Hole On Outer Ring | Lubrication Hole and Groove On Outer Ring
Number of Rows of Rollers: Double Row
Mounting Method: Shaft Mount
Rolling Element: Spherical Roller Bearing

Price Inventory : Available to order
Loading Price
QTY
NNU-4972 MS P/5 C/3

COMPARE

NNU-4972 MS P/5 C/3

Description
NNU-4972 MS P/5 C/3 CYLINDRICAL RLR BRG ; NON RETURNABLE

CONSOLIDATED BEARING

Part # NNU-4972 MS P/5 C/3

BDI # 205559

Features

Profile: Complete with Outer and Inner Ring
Inch - Metric: Metric
Outside Diameter - Inch: 18.898
Bore Profile: Straight
Retainer: Yes

Cage Material: Bronze
Separable: Inner Ring - Both Sides
Other Features: Plain Inner Ring | 3 Rib Outer Ring | Cage on Outer Ring ID
Global Part Number GPN: 446211
Number of Rows of Rollers: Double Row

Price Inventory : Available to order
Loading Price
QTY