RNA4868

COMPARE

RNA4868

Description
RNA4868 NEEDLE ROLLER BEARING ; MACHINED

IKO

Part # RNA4868

BDI # 516317

Features

Enclosure: Open
Component: Roller Assembly with Outer Ring - No Inner Ring
Closed End: No
Thrust Bearing: No
Inch - Metric: Metric

Outside Diameter - Inch: 16.535
Retainer: Yes
Other Features: 2 Rib Outer Ring | Oil Hole and Lube Groove
Global Part Number GPN: 373254
Self Aligning: No

Price Inventory : Available to order
Loading Price
QTY
4R7411CS355#N

COMPARE

4R7411CS355#N

Description
4R7411CS355#N CYLINDRICAL ROLLER BEARING ; NON-RETURNABLE 370MM ID 409MM OD 380MM W

NTN

Part # 4R7411CS355#N

BDI # 1202619

Features

Profile: Inner Ring Only
Inch - Metric: Metric
Outside Diameter - Inch: 16.102
Bore Profile: Straight
Retainer: Not Applicable

Cage Material: Not Applicable
Separable: No
Other Features: Plain Inner Ring
Number of Rows of Rollers: Quadruple Row
Snap Ring: No

Price Inventory : Available to order
Loading Price
QTY
4R7411D1-N

COMPARE

4R7411D1-N

Description
4R7411D1-N CYLINDRICAL ROLLER BEARING ; NON-RETURNABLE EXTRA LARGE SIZE

NTN

Part # 4R7411D1-N

BDI # 1202620

Features

Profile: Complete with Outer and Inner Ring
Inch - Metric: Metric
Outside Diameter - Inch: 20.472
Bore Profile: Straight
Retainer: Yes

Cage Material: Steel
Separable: Inner Ring - Both Sides
Other Features: Plain Inner Ring | 5 Rib Outer Ring
Number of Rows of Rollers: Quadruple Row
Snap Ring: No

Price Inventory : Available to order
Loading Price
QTY