XGA33211-90KA1
Description
XGA33211-90KA1 TAPERED ROLLER BRG ASSY ; METRIC 4 OD
Part # XGA33211-90KA1
BDI # 1425621
Features
Component:
Assembly
Inch - Metric:
Metric
Outside Diameter - Inch:
3.937
Outside Diameter - Millimeter:
100
Bore - Millimeter:
50.815
Bore - Inch:
2.001
Other Features:
1 Single Cone | 1 Single Cup | Stamped Steel Cage
Assembly Components:
XGA33211 (1) | Y33211 (1)
Basic Number:
XGA33211
Precision Class:
Standard
Features
Bore Profile:
Finished Bore
Component:
Hub
Inch - Metric:
Inch
Material:
Steel
Length Thru Bore - Millimeter:
57.15
Other Features:
Components May or May Not Intermix Among Brands
Hub Diameter - Millimeter:
100.076
Hub Diameter - Inch:
3.94
Coupling Type:
Gear Coupling
Torque:
30200In-Lbs