RNU 308 ECP
Description
RNU 308 ECP CYLINDRICAL RLR BRG ; NON-RETURNABLE
Part # RNU 308 ECP
BDI # 1269311
Features
Profile:
Roller Assembly with Outer Ring - No Inner Ring
Inch - Metric:
Inch
Outside Diameter - Inch:
3.543
Bore Profile:
Straight
Retainer:
Yes
Cage Material:
Polymer
Separable:
No
Other Features:
2 Rib Outer Ring | Cage on Outer Ring ID | High Capacity
Global Part Number GPN:
566652
Number of Rows of Rollers:
Single Row
RNU 308 ECJ
Description
RNU 308 ECJ CYLINDRICAL RLR BRG ; NON-RETURNABLE
Part # RNU 308 ECJ
BDI # 1260411
Features
Profile:
Roller Assembly with Outer Ring - No Inner Ring
Inch - Metric:
Inch
Outside Diameter - Inch:
3.543
Bore Profile:
Straight
Retainer:
Yes
Cage Material:
Steel
Separable:
No
Other Features:
2 Rib Outer Ring | Cage on Outer Ring ID | High Capacity
Global Part Number GPN:
566668
Number of Rows of Rollers:
Single Row
11S 52MM
Description
11S 52MM SLEEVE COUPLING FLANGE ; 52MM BORE 8.625" OD 3.438" LTB
Part # 11S 52MM
BDI # 21974594
Features
Bore Profile:
Finished Bore
Component:
Hub
Inch - Metric:
Metric
Material:
Cast Iron
Outside Diameter - Inch:
8.63
Length Thru Bore - Millimeter:
87.325
Other Features:
Components May or May Not Intermix Among Brands
Hub Diameter - Millimeter:
133.35
Coupling Type:
Elastomeric Coupling
Torque:
EPDM/Neoprene 4530 | Hytrel/Urethane 18000In-Lbs
Features
Enclosure:
Open
Component:
Roller Assembly with Outer Ring - No Inner Ring
Closed End:
No
Thrust Bearing:
No
Inch - Metric:
Metric
Outside Diameter - Inch:
2.677
Retainer:
Yes
Separable:
No
Other Features:
2 Rib Outer Ring | Steel Cage | Oil Hole | Lubrication Groove
Self Aligning:
No
Features
Enclosure:
Open
Component:
Roller Assembly with Outer Ring - No Inner Ring
Closed End:
No
Thrust Bearing:
No
Inch - Metric:
Metric
Outside Diameter - Inch:
2.677
Retainer:
Yes
Other Features:
2 Rib Outer Ring | Precision | Steel Cage | Ground Raceway with Rib | Oil Hole
Global Part Number GPN:
591364
Self Aligning:
No