TT-4002-1
Description
TT-4002-1 THRUST WASHER BEARING ; 2-1/16" BORE 4" OD 1/8" THK
Part # 102470
BDI # 522339
Features
Profile:
Thrust Washer
Nominal Bore - Inch:
2.063
Nominal Outside Diameter - Inch:
4
Inch - Metric:
Inch
Material:
SAE841
Outside Diameter - Inch:
4
Length Thru Bore - Millimeter:
3.175
Nominal Bore - Millimeter:
52.4
Other Features:
Self-Lubricating
Global Part Number GPN:
492092
TT-4002
Description
TT-4002 THRUST WASHER BEARING ; 2-1/16" BORE 4" OD 1/4" THK
Part # 102471
BDI # 522340
Features
Profile:
Thrust Washer
Nominal Bore - Inch:
2.063
Nominal Outside Diameter - Inch:
4
Inch - Metric:
Inch
Material:
SAE841
Outside Diameter - Inch:
4
Length Thru Bore - Millimeter:
6.35
Nominal Bore - Millimeter:
52.4
Other Features:
Self-Lubricating
Global Part Number GPN:
492091
Features
Profile:
Complete Adapter with Sleeve
Inch - Metric:
Inch
Length Thru Bore - Millimeter:
67.285
Length Thru Bore - Inch:
2.649
Bore - Millimeter:
52.375
Bore - Inch:
2.062
RAPTOR 20HCBM 2-1/16IN
Description
RAPTOR 20HCBM 2-1/16IN ; POR FINISH BORE RAPTOR COUPLING HUB
Part # 015380
BDI # 20491929
Features
Bore Profile:
Finished Bore
Component:
Hub
Inch - Metric:
Inch
Material:
Ductile Iron
Outside Diameter - Inch:
4.48
Length Thru Bore - Millimeter:
52.324
Other Features:
Components May or May Not Intermix Among Brands | Split-Tire | 2 Set Screws
Hub Diameter - Millimeter:
101.6
Coupling Type:
Elastomeric Coupling
Torque:
2308In-Lbs
RAPTOR 40HCBM 2-1/16IN
Description
RAPTOR 40HCBM 2-1/16IN ; POR FINISH BORE RAPTOR COUPLING HUB
Part # 016006
BDI # 20492937
Features
Bore Profile:
Finished Bore
Component:
Hub
Inch - Metric:
Inch
Material:
Ductile Iron
Outside Diameter - Inch:
6.63
Length Thru Bore - Millimeter:
63.5
Other Features:
Components May or May Not Intermix Among Brands | Split-Tire | 2 Set Screws
Hub Diameter - Millimeter:
146.05
Coupling Type:
Elastomeric Coupling
Torque:
5504In-Lbs