Page 1 of 3

Next

Compare
TT-4002

COMPARE

TT-4002

Description
TT-4002 THRUST WASHER BEARING ; 2-1/16" BORE 4" OD 1/4" THK

ISOSTATIC

Part # 102471

BDI # 522340

Features

Profile: Thrust Washer
Nominal Bore - Inch: 2.063
Nominal Outside Diameter - Inch: 4
Inch - Metric: Inch
Material: SAE841

Outside Diameter - Inch: 4
Length Thru Bore - Millimeter: 6.35
Nominal Bore - Millimeter: 52.4
Other Features: Self-Lubricating
Global Part Number GPN: 492091

Price Inventory : Available to order
Loading Price
QTY
SNW-112 X 2 1/16

COMPARE

SNW-112 X 2 1/16

Description
SNW-112 X 2 1/16 LOCKNUT ASSY

TIMKEN

Part # SNW-112 X 2 1/16

BDI # 17201467

Features

Profile: Complete Adapter with Sleeve
Inch - Metric: Inch
Length Thru Bore - Millimeter: 67.285
Length Thru Bore - Inch: 2.649
Bore - Millimeter: 52.375

Bore - Inch: 2.062

Price Inventory : Available to order
Loading Price
QTY
TT-4002-1

COMPARE

TT-4002-1

Description
TT-4002-1 THRUST WASHER BEARING ; 2-1/16" BORE 4" OD 1/8" THK

ISOSTATIC

Part # 102470

BDI # 522339

Features

Profile: Thrust Washer
Nominal Bore - Inch: 2.063
Nominal Outside Diameter - Inch: 4
Inch - Metric: Inch
Material: SAE841

Outside Diameter - Inch: 4
Length Thru Bore - Millimeter: 3.175
Nominal Bore - Millimeter: 52.4
Other Features: Self-Lubricating
Global Part Number GPN: 492092

Price Inventory : Available to order
Loading Price
QTY
RAPTOR 10HCBM 2-1/16IN

COMPARE

RAPTOR 10HCBM 2-1/16IN

Description
RAPTOR 10HCBM 2-1/16IN ; POR FINISH BORE RAPTOR COUPLING HUB

DODGE

Part # 015357

BDI # 20491883

Features

Bore Profile: Finished Bore
Component: Hub
Inch - Metric: Inch
Material: Ductile Iron
Outside Diameter - Inch: 3.65

Length Thru Bore - Millimeter: 47.752
Other Features: Components May or May Not Intermix Among Brands | Split-Tire | 2 Set Screws
Hub Diameter - Millimeter: 83.82
Coupling Type: Elastomeric Coupling
Torque: 1456In-Lbs

Price Inventory : Available to order
Loading Price
QTY
RAPTOR 80HCBM 2-1/16IN

COMPARE

RAPTOR 80HCBM 2-1/16IN

Description
RAPTOR 80HCBM 2-1/16IN ; POR FINISH BORE RAPTOR COUPLING HUB

DODGE

Part # 016171

BDI # 20493267

Features

Bore Profile: Finished Bore
Component: Hub
Inch - Metric: Inch
Material: Ductile Iron
Outside Diameter - Inch: 11.25

Length Thru Bore - Millimeter: 123.698
Other Features: Components May or May Not Intermix Among Brands | Split-Tire | 2 Set Screws
Hub Diameter - Millimeter: 241.046
Coupling Type: Elastomeric Coupling
Torque: 39503In-Lbs

Price Inventory : Available to order
Loading Price
QTY