RAPTOR 60HCBM 2-3/16IN
Description
RAPTOR 60HCBM 2-3/16IN ; POR FINISH BORE RAPTOR COUPLING HUB
Part # 016086
BDI # 20493097
Features
Bore Profile:
Finished Bore
Component:
Hub
Inch - Metric:
Inch
Material:
Ductile Iron
Outside Diameter - Inch:
8.75
Length Thru Bore - Millimeter:
82.55
Other Features:
Components May or May Not Intermix Among Brands | Split-Tire | 2 Set Screws
Hub Diameter - Millimeter:
165.1
Coupling Type:
Elastomeric Coupling
Torque:
12505In-Lbs
RAPTOR 20HCBM 2-3/16IN
Description
RAPTOR 20HCBM 2-3/16IN ; POR FINISH BORE RAPTOR COUPLING HUB
Part # 015382
BDI # 20491933
Features
Bore Profile:
Finished Bore
Component:
Hub
Inch - Metric:
Inch
Material:
Ductile Iron
Outside Diameter - Inch:
4.48
Length Thru Bore - Millimeter:
52.324
Other Features:
Components May or May Not Intermix Among Brands | Split-Tire | 2 Set Screws
Hub Diameter - Millimeter:
101.6
Coupling Type:
Elastomeric Coupling
Torque:
2308In-Lbs
RAPTOR 80HCBM 2-3/16IN
Description
RAPTOR 80HCBM 2-3/16IN ; POR FINISH BORE RAPTOR COUPLING HUB
Part # 016173
BDI # 20493271
Features
Bore Profile:
Finished Bore
Component:
Hub
Inch - Metric:
Inch
Material:
Ductile Iron
Outside Diameter - Inch:
11.25
Length Thru Bore - Millimeter:
123.698
Other Features:
Components May or May Not Intermix Among Brands | Split-Tire | 2 Set Screws
Hub Diameter - Millimeter:
241.046
Coupling Type:
Elastomeric Coupling
Torque:
39503In-Lbs
4T-28680/28622
Description
4T-28680/28622 TAPERED RLR BRG ; NON-RETURNABLE 2.1875"X3.8437"X0.7656"
Part # 4T-28680/28622
BDI # 1202751
Features
Component:
Assembly
Inch - Metric:
Metric
Outside Diameter - Inch:
3.844
Outside Diameter - Millimeter:
97.63
Bore - Millimeter:
55.562
Bore - Inch:
2.187
Other Features:
1 Single Cone | 1 Single Cup | Steel Cage
Assembly Components:
4T-28680 (1) | 4T-28622 (1)
Basic Number:
28680
Precision Class:
Standard
RAPTOR 40HCBM 2-3/16IN
Description
RAPTOR 40HCBM 2-3/16IN ; POR FINISH BORE RAPTOR COUPLING HUB
Part # 016008
BDI # 20492941
Features
Bore Profile:
Finished Bore
Component:
Hub
Inch - Metric:
Inch
Material:
Ductile Iron
Outside Diameter - Inch:
6.63
Length Thru Bore - Millimeter:
63.5
Other Features:
Components May or May Not Intermix Among Brands | Split-Tire | 2 Set Screws
Hub Diameter - Millimeter:
146.05
Coupling Type:
Elastomeric Coupling
Torque:
5504In-Lbs