GW211PP2
        
            Description
            
            GW211PP2C5 BALL BEARING ; 2-3/16" ID 3.937" OD 1-5/16" WD SR
    
Part # GW211PP2C5
BDI # 1356462
Features
        
                            Enclosure:
                            
                                2 Seals
                        
        
                            Outer Race Width - Millimeter:
                            
                                33.35
                        
        
                            Other Features:
                            
                                Relubricatable | Farm Implement Bearing | Tri-Ply Seal
                        
        
                            Inch - Metric:
                            
                                Inch
                        
        
                            Outside Diameter - Inch:
                            
                                3.937
                        
        
                            Maximum Capacity / Filling Slot:
                            
                                No
                        
        
                            Cage Material:
                            
                                Steel
                        
        
                            Internal Clearance:
                            
                                C0-Medium
                        
        
                            Internal Special Features:
                            
                                No
                        
        
                            Snap Ring:
                            
                                No
                        
        
W211PPB2
        
            Description
            
            W211PPB2C5 DEEP GROOVE BALL BEARING ; 1.534IN ID 4.077IN OD 1.75IN WD
    
Part # W211PPB2C5
BDI # 1374923
Features
        
                            Enclosure:
                            
                                2 Seals
                        
        
                            Outer Race Width - Millimeter:
                            
                                33.35
                        
        
                            Other Features:
                            
                                Non-Relubricatable | Farm Implement Bearing | Tri-Ply Seal
                        
        
                            Inch - Metric:
                            
                                Inch
                        
        
                            Outside Diameter - Inch:
                            
                                3.937
                        
        
                            Maximum Capacity / Filling Slot:
                            
                                No
                        
        
                            Cage Material:
                            
                                Steel
                        
        
                            Internal Clearance:
                            
                                C0-Medium
                        
        
                            Internal Special Features:
                            
                                No
                        
        
                            Snap Ring:
                            
                                No
                        
        
W211PP2
        
            Description
            
            W211PP2C5 BALL BEARING ; 1.534IN ID 4.077IN OD 1.75IN WD
    
Part # W211PP2C5
BDI # 1374918
Features
        
                            Enclosure:
                            
                                2 Seals
                        
        
                            Outer Race Width - Millimeter:
                            
                                33.35
                        
        
                            Other Features:
                            
                                Non-Relubricatable | Farm Implement Bearing | Tri-Ply Seal
                        
        
                            Inch - Metric:
                            
                                Inch
                        
        
                            Outside Diameter - Inch:
                            
                                3.937
                        
        
                            Maximum Capacity / Filling Slot:
                            
                                No
                        
        
                            Cage Material:
                            
                                Steel
                        
        
                            Internal Clearance:
                            
                                C0-Medium
                        
        
                            Internal Special Features:
                            
                                No
                        
        
                            Snap Ring:
                            
                                No
                        
        
GW211PPB8
        
            Description
            
            GW211PPB8C1 BALL BEARING ; 2-3/16" ID 3.937" OD 63/64" WD SR
    
Part # GW211PPB8C1
BDI # 1356475
Features
        
                            Enclosure:
                            
                                2 Seals
                        
        
                            Outer Race Width - Millimeter:
                            
                                25
                        
        
                            Other Features:
                            
                                Relubricatable | Farm Implement Bearing | Tri-Ply Seal
                        
        
                            Inch - Metric:
                            
                                Inch
                        
        
                            Outside Diameter - Inch:
                            
                                3.937
                        
        
                            Maximum Capacity / Filling Slot:
                            
                                No
                        
        
                            Cage Material:
                            
                                Steel
                        
        
                            Internal Clearance:
                            
                                C0-Medium
                        
        
                            Internal Special Features:
                            
                                Extended Inner Ring
                        
        
                            Snap Ring:
                            
                                No
                        
        
RCJT2 3/16 NT
        
            Description
            
            RCJT2 3/16 NT FLANGE BRG UNIT ; 2-3/16" BORE 7.3" BOLT CIRCLE 2 HOLE
    
Part # RCJT2 3/16 NT
BDI # 1371645
Features
        
                            Cartridge Pilot Diameter - Inch:
                            
                                0
                        
        
                            Cartridge Pilot Diameter - Millimeter:
                            
                                0
                        
        
                            Inch - Metric:
                            
                                Inch
                        
        
                            Nominal Bolt Circle Diameter Round - Inch:
                            
                                7.2
                        
        
                            Housing Configuration:
                            
                                1 Piece Solid
                        
        
                            Other Features:
                            
                                Single Row | Normal Duty | Corrosion Resistant | With Set Screw
                        
        
                            Global Part Number GPN:
                            
                                546781
                        
        
                            Housing Style:
                            
                                2 Bolt Flange Block
                        
        
                            Housing Material:
                            
                                Nickel Plated Cast Iron
                        
        
                            Mounting Method:
                            
                                Eccentric Collar
                        
        

 

 
						 
 





 
             LinkedIn
LinkedIn YouTube
YouTube Facebook
Facebook Instagram
Instagram Twitter
Twitter