D60B22H 2.249/2.250IN KW 2SS

COMPARE

D60B22H 2.249/2.250IN KW 2SS

Description
D60B22H 2.249/2.250IN KW 2SS SPROCKET

MARTIN SPROCKET & GR

Part # D60B22H 2.249/2.250IN KW 2SS

BDI # 24758511

Features

Chain Pitch - Inch: 0.75
Chain Size: 60-2
Chain Pitch - Millimeter: 19.05
Pitch Diameter - Inch: 5.27
Inch - Metric: Inch

Material: Steel
Outside Diameter - Inch: 5.666
Other Features: With 2 Set Screw
Pitch Diameter - Millimeter: 133.86
Mounting Method: Finished Bore

Price Inventory : Available to order
Loading Price
QTY
LF140 CYLINDRICAL HUB 2.249 5/8 KW

COMPARE

LF140 CYLINDRICAL HUB 2.249 5/8 KW

Description
LF140 CYLINDRICAL HUB 2.249 5/8 KW

TIMKEN LOVEJOY

Part # 68514477408

BDI # 19073812

Features

Bore Profile: Finished Bore
Component: Hub
Inch - Metric: Inch
Material: Steel
Outside Diameter - Inch: 4.92

Length Thru Bore - Millimeter: 80
Other Features: Components May or May Not Intermix Among Brands
Hub Diameter - Millimeter: 124.968
Coupling Type: Elastomeric Coupling
Torque: 43400In-Lbs

Price Inventory : Available to order
Loading Price
QTY