Q1 60MM
Description
Q1 60MM TAPERED BUSHING ; 60MM BORE 73.025MM OD 63.5MM LTB
Part # Q1 60MM
BDI # 610641
Features
Inch - Metric:
Metric
Outside Diameter - Inch:
2.875
Length Thru Bore - Millimeter:
63.5
Length Thru Bore - Inch:
2.5
Outside Diameter - Millimeter:
73.025
Bore - Millimeter:
60
Bore - Inch:
2.362
Other Features:
Key on ID and OD | Optional Sintered Steel - Steel - Ductile Iron
Global Part Number GPN:
465049
Bushing Series:
Q1
Features
Inch - Metric:
Metric
Outside Diameter - Inch:
4
Length Thru Bore - Millimeter:
73.152
Length Thru Bore - Inch:
2.88
Outside Diameter - Millimeter:
101.6
Bore - Millimeter:
60
Bore - Inch:
2.362
Other Features:
Keyway on ID and Key on OD | Optional Sintered Steel - Steel - Ductile Iron
Global Part Number GPN:
465153
Bushing Series:
R1
Features
Inch - Metric:
Metric
Outside Diameter - Inch:
4
Length Thru Bore - Millimeter:
123.952
Length Thru Bore - Inch:
4.88
Outside Diameter - Millimeter:
101.6
Bore - Millimeter:
60
Bore - Inch:
2.362
Other Features:
Keyway on ID and Key on OD | Optional Sintered Steel - Steel - Ductile Iron
Global Part Number GPN:
465205
Bushing Series:
R2
10S 60MM
Description
10S 60MM SLEEVE COUPLING FLANGE ; 10 SIZE SPACER CAST IRON
Part # 10S 60MM
BDI # 614035
Features
Bore Profile:
Finished Bore
Component:
Hub
Inch - Metric:
Metric
Material:
Cast Iron
Outside Diameter - Inch:
7.5
Length Thru Bore - Millimeter:
69.063
Other Features:
Components May or May Not Intermix Among Brands
Hub Diameter - Millimeter:
111.125
Coupling Type:
Elastomeric Coupling
Torque:
TPR 2875 | Hytrel 11350In-Lbs
1080T-HUB60MM
Description
1080T-HUB60MM COUPLING HUB ; BLUE-FLEX GRID
Part # 1080T-HUB60MM
BDI # 24658452
Features
Bore Profile:
Finished Bore
Component:
Hub
Flange Outside Diameter - Millimeter:
142
Inch - Metric:
Metric
Material:
Steel
Length Thru Bore - Millimeter:
88.9
Other Features:
Components May or May Not Intermix Among Brands
Hub Diameter - Millimeter:
104
Coupling Type:
Grid Coupling
Torque:
18150In-Lbs