F 2 2.372/2.373 5/8 KW

COMPARE

F 2 2.372/2.373 5/8 KW

Description
F 2 2.372/2.373 5/8 KW ; POR

TIMKEN LOVEJOY

Part # 69790407802

BDI # 19074735

Features

Bore Profile: Finished Bore
Component: Hub
Inch - Metric: Inch
Material: Carbon Steel
Length Thru Bore - Millimeter: 61.976

Other Features: Components May or May Not Intermix Among Brands
Hub Diameter - Millimeter: 101.6
Hub Diameter - Inch: 4
Coupling Type: Gear Coupling
Torque: 31500In-Lbs

Price Inventory : Available to order
Loading Price
QTY