Page 1 of 3

Next

Compare

COMPARE

ERX-39T HI

Description
ERX-39T HI INSERT BEARING ; NON-RETURNABLE CONCENTRIC

SEALMASTER

Part # 710923

BDI # 354377

Features

Inner Race Profile: Wide Inner Ring
Snap Ring: Yes
Rolling Element: Ball Bearing
Outer Race Width - Millimeter: 31.75
Inch - Metric: Inch

Outside Diameter - Inch: 4.331
Length Thru Bore - Millimeter: 65.1
Length Thru Bore - Inch: 2.563
Outer Race Profile: Cylindrical
Mounting Method: Concentric Collar

Price Inventory : Available to order
Loading Price
QTY
BS85-2G

COMPARE

BS85-2G

Description
BS85-2G CAM CLUTCH BACKSTOP ; 2.437" BOR

TSUBAKI

Part # BS85-2G

BDI # 22376587

Features

Bore Profile: Straight | Finished
Activation: Manual
Motion Type: Backstopping
Number of Stop Collars: 0
Inch - Metric: Inch

Housing Style: Cylindrical
Mounting Method: Shaft
Torque: 4980Lb-Ft
Type of Friction: Not Applicable
Product Name: Clutch

Price Inventory : Available to order
Loading Price
QTY
RAPTOR 40HCBM 2-7/16IN

COMPARE

RAPTOR 40HCBM 2-7/16IN

Description
RAPTOR 40HCBM 2-7/16IN ; POR FINISH BORE RAPTOR COUPLING HUB

DODGE

Part # 016012

BDI # 20492949

Features

Bore Profile: Finished Bore
Component: Hub
Inch - Metric: Inch
Material: Ductile Iron
Outside Diameter - Inch: 6.63

Length Thru Bore - Millimeter: 63.5
Other Features: Components May or May Not Intermix Among Brands | Split-Tire | 2 Set Screws
Hub Diameter - Millimeter: 146.05
Coupling Type: Elastomeric Coupling
Torque: 5504In-Lbs

Price Inventory : Available to order
Loading Price
QTY
RAPTOR 70HCBM 2-7/16IN

COMPARE

RAPTOR 70HCBM 2-7/16IN

Description
RAPTOR 70HCBM 2-7/16IN ; POR FINISH BORE RAPTOR COUPLING HUB

DODGE

Part # 016133

BDI # 20493191

Features

Bore Profile: Finished Bore
Component: Hub
Inch - Metric: Inch
Material: Ductile Iron
Outside Diameter - Inch: 9.25

Length Thru Bore - Millimeter: 91.948
Other Features: Components May or May Not Intermix Among Brands | Split-Tire | 2 Set Screws
Hub Diameter - Millimeter: 177.546
Coupling Type: Elastomeric Coupling
Torque: 22132In-Lbs

Price Inventory : Available to order
Loading Price
QTY
RAPTOR 50HCBM 2-7/16IN

COMPARE

RAPTOR 50HCBM 2-7/16IN

Description
RAPTOR 50HCBM 2-7/16IN ; POR FINISH BORE RAPTOR COUPLING HUB

DODGE

Part # 016049

BDI # 20493023

Features

Bore Profile: Finished Bore
Component: Hub
Inch - Metric: Inch
Material: Ductile Iron
Outside Diameter - Inch: 8.13

Length Thru Bore - Millimeter: 69.85
Other Features: Components May or May Not Intermix Among Brands | Split-Tire | 2 Set Screws
Hub Diameter - Millimeter: 155.702
Coupling Type: Elastomeric Coupling
Torque: 7656In-Lbs

Price Inventory : Available to order
Loading Price
QTY