Page 1 of 22

Next

Compare
GE63-LO

COMPARE

GE63-LO

Description
GE63-LO SPHERICAL PLAIN BRG ; 2.48IN BORE

INA

Part # GE63-LO

BDI # 1173296

Features

Enclosure: Open
Housing Width - Millimeter: 36
Material - Ball: Steel
Material - Liner: Not Applicable
Material - Outer Member: Steel

Component: Complete with Outer and Inner Ring
Inch - Metric: Metric
Outside Diameter - Inch: 3.74
Other Features: 2 Piece | Single Axial Split in Outer Ring | Extended Inner Ring on Both Sides
Self Aligning: Yes

Price Inventory : In stock
Loading Price
QTY
GEG 63 ES

COMPARE

GEG 63 ES

Description
GEG 63 ES SPHERICAL PLAIN BRG ; 63MM BORE 36MM HOUSING WID 95MM OD

SKF

Part # GEG 63 ES

BDI # 1420360

Features

Enclosure: Open
Housing Width - Millimeter: 36
Material - Ball: Steel
Material - Liner: Not Applicable
Material - Outer Member: Steel

Component: Complete with Outer and Inner Ring
Inch - Metric: Metric
Outside Diameter - Inch: 3.74
Other Features: 2 Piece | Extended Inner Ring on Both Sides | Lubrication Hole and an Annular Groove in Both Rings
Self Aligning: Yes

Price Inventory : Available to order
Loading Price
QTY
SIQG 63 ES

COMPARE

SIQG 63 ES

Description
SIQG 63 ES ROD END PLAIN BRG

SKF

Part # SIQG 63 ES

BDI # 1419231

Features

Enclosure: Open
Housing Width - Millimeter: 53.5
Material - Ball: Steel
Material - Liner: Steel
Material - Outer Member: Cast Iron

Mounting Thread: M48 X 2
Thread Direction: Right Hand
Inch - Metric: Metric
Other Features: 3 Piece
Rolling Element: Spherical Plain Bearing

Price Inventory : Available to order
Loading Price
QTY
RAPTOR 30HCB 63MM H7

COMPARE

RAPTOR 30HCB 63MM H7

Description
RAPTOR 30HCB 63MM H7 COUPLING HUB ; NON RETURNABLE

DODGE

Part # 016343

BDI # 20493603

Features

Bore Profile: Finished Bore
Component: Hub
Inch - Metric: Metric
Material: Ductile Iron
Outside Diameter - Inch: 5.42

Length Thru Bore - Millimeter: 58.674
Other Features: Components May or May Not Intermix Among Brands | Tire Style | Transitional Shaft Fit | 2 Set Screws | H7 Tolerance
Hub Diameter - Millimeter: 117.348
Coupling Type: Elastomeric Coupling
Torque: 3651In-Lbs

Price Inventory : Available to order
Loading Price
QTY
RNA 4911

COMPARE

RNA 4911

Description
RNA 4911 NEEDLE ROLLER BEARING

SKF

Part # RNA 4911

BDI # 1419790

Features

Enclosure: Open
Component: Roller Assembly with Outer Ring - No Inner Ring
Closed End: No
Thrust Bearing: No
Inch - Metric: Metric

Outside Diameter - Inch: 3.15
Retainer: Yes
Separable: No
Other Features: 2 Rib Outer Ring | With Annular Groove and Lubrication Hole | Steel Cage
Self Aligning: No

Price Inventory : Available to order
Loading Price
QTY