Page 1 of 2

Next

Compare
9S 64MM

COMPARE

9S 64MM

Description
9S 64MM SLEEVE COUPLING FLANGE ; 64MM BORE 6.35" OD 2.406" LTB

MARTIN SPROCKET & GR

Part # 9S 64MM

BDI # 21978682

Features

Bore Profile: Finished Bore
Component: Hub
Inch - Metric: Metric
Material: Cast Iron
Outside Diameter - Inch: 6.35

Length Thru Bore - Millimeter: 61.112
Other Features: Components May or May Not Intermix Among Brands
Hub Diameter - Millimeter: 92
Coupling Type: Elastomeric Coupling
Torque: TPR 1800 | Hytrel 7200In-Lbs

Price Inventory : Available to order
Loading Price
QTY
PHF TB3535X64MM

COMPARE

PHF TB3535X64MM

Description
PHF TB3535X64MM TAPER BUSHING ; NON-RETURNABLE

SKF

Part # PHF TB3535X64MM

BDI # 1291366

Features

Inch - Metric: Metric
Outside Diameter - Inch: 5
Length Thru Bore - Millimeter: 88.9
Length Thru Bore - Inch: 3.5
Outside Diameter - Millimeter: 127

Bore - Millimeter: 64
Bore - Inch: 2.52
Other Features: Keyway on ID
Bushing Series: 3535

Price Inventory : Available to order
Loading Price
QTY
K64X70X16/-4-6

COMPARE

K64X70X16/-4-6

Description
K64X70X16/-4-6 NEEDLE ROLLER CAGE ASSY ; NON-RETURNABLE

INA

Part # K64X70X16/-4-6

BDI # 18313811

Features

Enclosure: Not Applicable
Component: Roller Assembly Only
Closed End: Not Applicable
Thrust Bearing: No
Inch - Metric: Metric

Outside Diameter - Inch: 2.756
Retainer: Yes
Separable: No
Other Features: Steel Cage
Self Aligning: No

Price Inventory : Available to order
Loading Price
QTY
3982/3920/2/Q

COMPARE

3982/3920/2/Q

Description
3982/3920/2/Q TAPERED ROLLER BRG ; 63.5MMX112.712MMX30.163MM SINGLE ROW

SKF

Part # 3982/3920/2/Q

BDI # 1251960

Features

Component: Assembly
Inch - Metric: Metric
Outside Diameter - Inch: 4.449
Outside Diameter - Millimeter: 113
Bore - Millimeter: 64

Bore - Inch: 2.52
Other Features: 1 Single Cone | 1 Single Cup
Assembly Components: 3982 (1) | 3920 (1)
Basic Number: 3982
Precision Class: Standard

Price Inventory : Available to order
Loading Price
QTY
39252X-2

COMPARE

39252X-2

Description
39252X-2 TAPERED ROLLER BEARING CONE ; SINGLE ROW <4 OD

TIMKEN

Part # 39252X-2

BDI # 1339099

Features

Component: Cone
Width - Millimeter: 21.996
Flange Outside Diameter - Millimeter: 0
Inch - Metric: Inch
Outside Diameter - Inch: 0

Flange Outside Diameter - Inch: 0
Outside Diameter - Millimeter: 0
Global Part Number GPN: 646361
Precision Class: Standard
Basic Number: 39252X

Price Inventory : Available to order
Loading Price
QTY