9S 64MM

COMPARE

9S 64MM

Description
9S 64MM SLEEVE COUPLING FLANGE ; 64MM BORE 6.35" OD 2.406" LTB

MARTIN SPROCKET & GR

Part # 9S 64MM

BDI # 21978682

Features

Bore Profile: Finished Bore
Component: Hub
Inch - Metric: Metric
Material: Cast Iron
Outside Diameter - Inch: 6.35

Length Thru Bore - Millimeter: 61.112
Other Features: Components May or May Not Intermix Among Brands
Hub Diameter - Millimeter: 92
Coupling Type: Elastomeric Coupling
Torque: TPR 1800 | Hytrel 7200In-Lbs

Price Inventory : Available to order
Loading Price
QTY
D40B80X64MM PER DWG RS402B80TH40Z

COMPARE

D40B80X64MM PER DWG RS402B80TH40Z

Description
D40B80X64MM PER DWG RS402B80TH40Z SPRKT ; 64MM ID 100MM HOD 50MM LTB

MARTIN SPROCKET & GR

Part # D40B80X64MM PER DWG RS402B80TH40Z

BDI # 24639581

Features

Chain Pitch - Inch: 0.5
Chain Size: 40-2
Chain Pitch - Millimeter: 12.7
Chain Type: ANSI Roller Chain
Pitch Diameter - Inch: 12.736

Inch - Metric: Metric
Material: Steel
Outside Diameter - Inch: 13.026
Pitch Diameter - Millimeter: 323.49
Mounting Method: Finished Bore

Price Inventory : Available to order
Loading Price
QTY
H50B60 X 64MM THRU BORE

COMPARE

H50B60 X 64MM THRU BORE

Description
H50B60 X 64MM THRU BORE SPROCKET

TSUBAKI

Part # H50B60 X 64MM THRU BORE

BDI # 21594031

Features

Chain Pitch - Inch: 0.625
Chain Size: 50
Chain Pitch - Millimeter: 15.875
Chain Type: ANSI Roller Chain
Pitch Diameter - Inch: 11.942

Inch - Metric: Metric
Material: Steel
Outside Diameter - Inch: 12.301
Pitch Diameter - Millimeter: 303.33
Mounting Method: Finished Bore

Price Inventory : Available to order
Loading Price
QTY