9S 64MM
Description
9S 64MM SLEEVE COUPLING FLANGE ; 64MM BORE 6.35" OD 2.406" LTB
Part # 9S 64MM
BDI # 21978682
Features
Bore Profile:
Finished Bore
Component:
Hub
Inch - Metric:
Metric
Material:
Cast Iron
Outside Diameter - Inch:
6.35
Length Thru Bore - Millimeter:
61.112
Other Features:
Components May or May Not Intermix Among Brands
Hub Diameter - Millimeter:
92
Coupling Type:
Elastomeric Coupling
Torque:
TPR 1800 | Hytrel 7200In-Lbs
PHF TB3535X64MM
Description
PHF TB3535X64MM TAPER BUSHING ; NON-RETURNABLE
Part # PHF TB3535X64MM
BDI # 1291366
Features
Inch - Metric:
Metric
Outside Diameter - Inch:
5
Length Thru Bore - Millimeter:
88.9
Length Thru Bore - Inch:
3.5
Outside Diameter - Millimeter:
127
Bore - Millimeter:
64
Bore - Inch:
2.52
Other Features:
Keyway on ID
Bushing Series:
3535
K64X70X16/-4-6
Description
K64X70X16/-4-6 NEEDLE ROLLER CAGE ASSY ; NON-RETURNABLE
Part # K64X70X16/-4-6
BDI # 18313811
Features
Enclosure:
Not Applicable
Component:
Roller Assembly Only
Closed End:
Not Applicable
Thrust Bearing:
No
Inch - Metric:
Metric
Outside Diameter - Inch:
2.756
Retainer:
Yes
Separable:
No
Other Features:
Steel Cage
Self Aligning:
No
3982/3920/2/Q
Description
3982/3920/2/Q TAPERED ROLLER BRG ; 63.5MMX112.712MMX30.163MM SINGLE ROW
Part # 3982/3920/2/Q
BDI # 1251960
Features
Component:
Assembly
Inch - Metric:
Metric
Outside Diameter - Inch:
4.449
Outside Diameter - Millimeter:
113
Bore - Millimeter:
64
Bore - Inch:
2.52
Other Features:
1 Single Cone | 1 Single Cup
Assembly Components:
3982 (1) | 3920 (1)
Basic Number:
3982
Precision Class:
Standard
39252X-2
Description
39252X-2 TAPERED ROLLER BEARING CONE ; SINGLE ROW <4 OD
Part # 39252X-2
BDI # 1339099
Features
Component:
Cone
Width - Millimeter:
21.996
Flange Outside Diameter - Millimeter:
0
Inch - Metric:
Inch
Outside Diameter - Inch:
0
Flange Outside Diameter - Inch:
0
Outside Diameter - Millimeter:
0
Global Part Number GPN:
646361
Precision Class:
Standard
Basic Number:
39252X