100HCB 2-11/16IN RAPTOR
Description
100HCB 2-11/16IN RAPTOR COUPLING HUB
Part # 015013
BDI # 22275121
Features
Bore Profile:
Finished Bore
Component:
Hub
Inch - Metric:
Inch
Material:
Ductile Iron
Outside Diameter - Inch:
14.13
Length Thru Bore - Millimeter:
139.7
Other Features:
Components May or May Not Intermix Among Brands | Split-Tire | 2 Set Screws
Hub Diameter - Millimeter:
266.954
Coupling Type:
Elastomeric Coupling
Torque:
85085In-Lbs
100HCBM 2-11/16IN RAPTOR
Description
100HCBM 2-11/16IN RAPTOR COUPLING HUB
Part # 016545
BDI # 22274818
Features
Bore Profile:
Finished Bore
Component:
Hub
Inch - Metric:
Inch
Material:
Ductile Iron
Outside Diameter - Inch:
14.13
Length Thru Bore - Millimeter:
139.7
Other Features:
Components May or May Not Intermix Among Brands | Split-Tire | 2 Set Screws
Hub Diameter - Millimeter:
266.954
Coupling Type:
Elastomeric Coupling
Torque:
85085In-Lbs
Features
Component:
Assembly
Inch - Metric:
Metric
Outside Diameter - Inch:
6
Outside Diameter - Millimeter:
152.4
Bore - Millimeter:
68.26
Bore - Inch:
2.687
Other Features:
1 Single Cone | 1 Single Cup | Steel Cage
Assembly Components:
4T-9185 (1) | 4T-9121 (1)
Basic Number:
9185
Precision Class:
Standard
4T-H414245/H414210
Description
4T-H414245/H414210 TAPERED RLR BRG ; NON-RETURNABLE 2.6875"X5.375"X1.625"
Part # 4T-H414245/H414210
BDI # 1203124
Features
Component:
Assembly
Inch - Metric:
Metric
Outside Diameter - Inch:
5.375
Outside Diameter - Millimeter:
136.525
Bore - Millimeter:
68.26
Bore - Inch:
2.687
Other Features:
1 Single Cone | 1 Single Cup | Heavy Duty | Steel Cage
Assembly Components:
4T-H414245 (1) | 4T-H414210 (1)
Basic Number:
H414245
Precision Class:
Standard
Features
Component:
Assembly
Inch - Metric:
Metric
Outside Diameter - Inch:
4.331
Outside Diameter - Millimeter:
110
Bore - Millimeter:
68.26
Bore - Inch:
2.687
Other Features:
1 Single Cone | 1 Single Cup | Steel Cage
Assembly Components:
4T-399A (1) | 4T-394A (1)
Basic Number:
399
Precision Class:
Standard