RAO2 11/16
        
            Description
            
            RAO2 11/16 PILLOW BLK BRG UNIT ; 2-11/16" BORE 3-13/16" BASE-CENTRE
    
Part # RAO2 11/16
BDI # 1425584
Features
        
                            Inch - Metric:
                            
                                Inch
                        
        
                            Length Thru Bore - Millimeter:
                            
                                88.9
                        
        
                            Other Features:
                            
                                Single Row | Heavy Duty
                        
        
                            Global Part Number GPN:
                            
                                520366
                        
        
                            Housing Style:
                            
                                2 Bolt Pillow Block
                        
        
                            Nominal Bolt Center to Center - Inch:
                            
                                11.3
                        
        
                            Housing Material:
                            
                                Cast Iron
                        
        
                            Mounting Method:
                            
                                Eccentric Collar
                        
        
                            Housing Configuration:
                            
                                1 Piece Solid
                        
        
                            Number of Mounting Holes:
                            
                                2
                        
        
399A-2
        
            Description
            
            399A-2 TAPERED ROLLER BEARING CONE ; NON-RETURNABLE PRECISION 2-11/16" B
    
Part # 399A-2
BDI # 1339550
Features
        
                            Component:
                            
                                Cone
                        
        
                            Width - Millimeter:
                            
                                21.996
                        
        
                            Flange Outside Diameter - Millimeter:
                            
                                0
                        
        
                            Inch - Metric:
                            
                                Inch
                        
        
                            Outside Diameter - Inch:
                            
                                0
                        
        
                            Flange Outside Diameter - Inch:
                            
                                0
                        
        
                            Outside Diameter - Millimeter:
                            
                                0
                        
        
                            Global Part Number GPN:
                            
                                647966
                        
        
                            Precision Class:
                            
                                Standard
                        
        
                            Basic Number:
                            
                                399A
                        
        
Features
        
                            Inner Race Profile:
                            
                                Wide Inner Ring
                        
        
                            Snap Ring:
                            
                                No
                        
        
                            Rolling Element:
                            
                                Cylindrical Roller Bearing
                        
        
                            Outer Race Width - Millimeter:
                            
                                31.8
                        
        
                            Other Features:
                            
                                Single Row | Non-Expansion | Light Duty
                        
        
                            Inch - Metric:
                            
                                Inch
                        
        
                            Outside Diameter - Inch:
                            
                                5.25
                        
        
                            Length Thru Bore - Millimeter:
                            
                                65
                        
        
                            Outer Race Profile:
                            
                                Cylindrical
                        
        
                            Mounting Method:
                            
                                Clamp Collar
                        
        
LSE211BRHATL
        
            Description
            
            LSE211BRHATL CYL RLR BEARING HOUSING ; RETAINED
    
Part # LSE211BRHATL
BDI # 20348307
Features
        
                            Inch - Metric:
                            
                                Inch
                        
        
                            Outside Diameter - Inch:
                            
                                6.187
                        
        
                            Length Thru Bore - Millimeter:
                            
                                65
                        
        
                            Length Thru Bore - Inch:
                            
                                2.559
                        
        
                            Other Features:
                            
                                Single Row | Split Roller | Light Duty | Aluminum Seal
                        
        
                            Housing Style:
                            
                                Cartridge Unit
                        
        
                            Housing Material:
                            
                                Cast Iron
                        
        
                            Mounting Method:
                            
                                Clamp Collar
                        
        
                            Rolling Element:
                            
                                Cylindrical Roller Bearing
                        
        
                            Expansion / Non-expansion:
                            
                                Non-Expansion
                        
        
QVVPA17V211ST
        
            Description
            
            QVVPA17V211ST PILLOW BLOCK SPH RLR BRG ; V-LOCK DBL-NUT 2-BOLT SOLID-BLOCK
    
Part # QVVPA17V211ST
BDI # 763470
Features
        
                            Inch - Metric:
                            
                                Inch
                        
        
                            Length Thru Bore - Millimeter:
                            
                                106.172
                        
        
                            Other Features:
                            
                                Double Row | Double Nut
                        
        
                            Global Part Number GPN:
                            
                                496337
                        
        
                            Housing Style:
                            
                                2 Bolt Pillow Block
                        
        
                            Nominal Bolt Center to Center - Inch:
                            
                                9.9
                        
        
                            Housing Material:
                            
                                Cast Steel
                        
        
                            Mounting Method:
                            
                                V Lock
                        
        
                            Housing Configuration:
                            
                                1 Piece Solid
                        
        
                            Number of Mounting Holes:
                            
                                2
                        
        

 

 
						 
 






 
             LinkedIn
LinkedIn YouTube
YouTube Facebook
Facebook Instagram
Instagram Twitter
Twitter