Page 1 of 6

Next

Compare
M1311EX

COMPARE

M1311EX

Description
M1311EX CYLINDRICAL ROLLER BEARING

NSK

Part # M1311EX

BDI # 17760296

Features

Profile: Roller Assembly with Outer Ring - No Inner Ring
Inch - Metric: Inch
Outside Diameter - Inch: 4.724
Bore Profile: Straight
Retainer: Yes

Cage Material: Steel
Separable: No
Other Features: 2 Rib Outer Ring | Standard Capacity
Number of Rows of Rollers: Single Row
Snap Ring: No

Price Inventory : Available to order
Loading Price
QTY
100HCB 2-13/16IN RAPTOR

COMPARE

100HCB 2-13/16IN RAPTOR

Description
100HCB 2-13/16IN RAPTOR COUPLING HUB

DODGE

Part # 015015

BDI # 22275113

Features

Bore Profile: Finished Bore
Component: Hub
Inch - Metric: Inch
Material: Ductile Iron
Outside Diameter - Inch: 14.13

Length Thru Bore - Millimeter: 139.7
Other Features: Components May or May Not Intermix Among Brands | Split-Tire | 2 Set Screws
Hub Diameter - Millimeter: 266.954
Coupling Type: Elastomeric Coupling
Torque: 85085In-Lbs

Price Inventory : Available to order
Loading Price
QTY
100HCBM 2-13/16IN RAPTOR

COMPARE

100HCBM 2-13/16IN RAPTOR

Description
100HCBM 2-13/16IN RAPTOR COUPLING HUB

DODGE

Part # 016547

BDI # 22274833

Features

Bore Profile: Finished Bore
Component: Hub
Inch - Metric: Inch
Material: Ductile Iron
Outside Diameter - Inch: 14.13

Length Thru Bore - Millimeter: 139.7
Other Features: Components May or May Not Intermix Among Brands | Split-Tire | 2 Set Screws
Hub Diameter - Millimeter: 266.954
Coupling Type: Elastomeric Coupling
Torque: 85085In-Lbs

Price Inventory : Available to order
Loading Price
QTY
M5311TV

COMPARE

M5311TV

Description
M5311TV CYLINDRICAL ROLLER BEARING

NSK

Part # M5311TV

BDI # 17760448

Features

Profile: Roller Assembly with Outer Ring - No Inner Ring
Inch - Metric: Inch
Outside Diameter - Inch: 4.724
Bore Profile: Straight
Retainer: Yes

Cage Material: Steel
Separable: No
Other Features: Outer Ring with 2 Retaining Ring | Standard Capacity
Number of Rows of Rollers: Single Row
Snap Ring: No

Price Inventory : Available to order
Loading Price
QTY
M1311EL

COMPARE

M1311EL

Description
M1311EL BEARING OUTER RING ; 120MM ODX29MM W

NTN

Part # M1311EL

BDI # 17147942

Features

Profile: Roller Assembly with Outer Ring - No Inner Ring
Inch - Metric: Inch
Outside Diameter - Inch: 4.724
Bore Profile: Straight
Retainer: Yes

Cage Material: Steel
Separable: No
Other Features: 2 Rib Outer Ring | Cage on Outer Ring ID
Global Part Number GPN: 452413
Number of Rows of Rollers: Single Row

Price Inventory : Available to order
Loading Price
QTY