Features
Profile:
Roller Assembly with Outer Ring - No Inner Ring
Inch - Metric:
Inch
Outside Diameter - Inch:
4.724
Bore Profile:
Straight
Retainer:
Yes
Cage Material:
Steel
Separable:
No
Other Features:
2 Rib Outer Ring | Cage on Outer Ring ID
Global Part Number GPN:
452413
Number of Rows of Rollers:
Single Row
M1311EAHL
Description
M1311EAHL BEARING OUTER RING ; 120.056MM ODX29MM W
Part # M1311EAHL
BDI # 17147941
Features
Profile:
Roller Assembly with Outer Ring - No Inner Ring
Inch - Metric:
Inch
Outside Diameter - Inch:
4.727
Bore Profile:
Straight
Retainer:
Yes
Cage Material:
Steel
Separable:
No
Other Features:
2 Rib Outer Ring | Blind Dowel Hole in Outer Ring OD | Cage on Outer Ring ID
Global Part Number GPN:
452410
Number of Rows of Rollers:
Single Row
100HCB 2-13/16IN RAPTOR
Description
100HCB 2-13/16IN RAPTOR COUPLING HUB
Part # 015015
BDI # 22275113
Features
Bore Profile:
Finished Bore
Component:
Hub
Inch - Metric:
Inch
Material:
Ductile Iron
Outside Diameter - Inch:
14.13
Length Thru Bore - Millimeter:
139.7
Other Features:
Components May or May Not Intermix Among Brands | Split-Tire | 2 Set Screws
Hub Diameter - Millimeter:
266.954
Coupling Type:
Elastomeric Coupling
Torque:
85085In-Lbs
100HCBM 2-13/16IN RAPTOR
Description
100HCBM 2-13/16IN RAPTOR COUPLING HUB
Part # 016547
BDI # 22274833
Features
Bore Profile:
Finished Bore
Component:
Hub
Inch - Metric:
Inch
Material:
Ductile Iron
Outside Diameter - Inch:
14.13
Length Thru Bore - Millimeter:
139.7
Other Features:
Components May or May Not Intermix Among Brands | Split-Tire | 2 Set Screws
Hub Diameter - Millimeter:
266.954
Coupling Type:
Elastomeric Coupling
Torque:
85085In-Lbs
Features
Profile:
Roller Assembly with Outer Ring - No Inner Ring
Inch - Metric:
Inch
Outside Diameter - Inch:
4.724
Bore Profile:
Straight
Retainer:
Yes
Cage Material:
Steel
Separable:
No
Other Features:
Outer Ring with 2 Retaining Ring | Standard Capacity
Number of Rows of Rollers:
Single Row
Snap Ring:
No