1025G FLEX HUB 2.875 3/4X3/8KW 0744687
Description
1025G FLEX HUB 2.873 BORE ; 0744687 3/4 X 3/8KW
Part # 4400110
BDI # 18104537
Features
Bore Profile:
Finished Bore
Component:
Hub
Inch - Metric:
Inch
Material:
Steel
Length Thru Bore - Millimeter:
76.962
Other Features:
Components May or May Not Intermix Among Brands | Flexible
Hub Diameter - Millimeter:
130.556
Hub Diameter - Inch:
5.14
Coupling Type:
Gear Coupling
Torque:
66150In-Lbs
1035G FLEX HUB 2.875 3/4X3/8KW 0744942
Description
1035G FLEX HUB 2.875 BORE ; 0744942 3/4 X 3/8KW
Part # 4400151
BDI # 18104879
Features
Bore Profile:
Finished Bore
Component:
Hub
Inch - Metric:
Inch
Material:
Steel
Length Thru Bore - Millimeter:
106.426
Other Features:
Components May or May Not Intermix Among Brands | Flexible
Hub Diameter - Millimeter:
177.8
Hub Diameter - Inch:
7
Coupling Type:
Gear Coupling
Torque:
163800In-Lbs
1100T HUB 2.873 3/4X3/8KW NR 0744011
Description
1100T HUB 2.873 3/4X3/8KW ; NR 0744011
Part # 4300350
BDI # 18106175
Features
Bore Profile:
Finished Bore
Component:
Hub
Flange Outside Diameter - Millimeter:
190
Inch - Metric:
Inch
Material:
Steel
Length Thru Bore - Millimeter:
120.65
Other Features:
Components May or May Not Intermix Among Brands
Hub Diameter - Millimeter:
141.986
Coupling Type:
Grid Coupling
Torque:
55550In-Lbs
1100 2.8730/2.8740 KW PULLER HOLE
Description
1100 2.8730/2.8740 KW PULLER HOLE HUB
Part # 1100-HUB-2.8730/2.8740-3/4X3/8KW
BDI # 597969
Features
Bore Profile:
Finished Bore
Component:
Hub
Flange Outside Diameter - Millimeter:
190
Inch - Metric:
Inch
Material:
Steel
Length Thru Bore - Millimeter:
120.65
Other Features:
Components May or May Not Intermix Among Brands | Torsionally Flexible | Resilient
Hub Diameter - Millimeter:
141.986
Coupling Type:
Grid Coupling
Torque:
55550In-Lbs
T100B21 2.8725IN/2.873IN BORE PER DWG
Description
T100B21 2.8725IN/2.873IN BORE PER DWG ; CHAIN SPROCKET
Part # T100B21 2.8725IN/2.873IN BORE PER DWG
BDI # 25939040
Features
Chain Pitch - Inch:
1.25
Chain Size:
100-3
Chain Pitch - Millimeter:
31.75
Chain Type:
ANSI Roller Chain
Pitch Diameter - Inch:
8.388
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
9.044
Pitch Diameter - Millimeter:
213.055
Mounting Method:
Finished Bore