100HCB 2-15/16IN RAPTOR
Description
100HCB 2-15/16IN RAPTOR COUPLING HUB
Part # 015017
BDI # 22275105
Features
Bore Profile:
Finished Bore
Component:
Hub
Inch - Metric:
Inch
Material:
Ductile Iron
Outside Diameter - Inch:
14.13
Length Thru Bore - Millimeter:
139.7
Other Features:
Components May or May Not Intermix Among Brands | Split-Tire | 2 Set Screws
Hub Diameter - Millimeter:
266.954
Coupling Type:
Elastomeric Coupling
Torque:
85085In-Lbs
100HCBM 2-15/16IN RAPTOR
Description
100HCBM 2-15/16IN RAPTOR COUPLING HUB
Part # 016549
BDI # 22274902
Features
Bore Profile:
Finished Bore
Component:
Hub
Inch - Metric:
Inch
Material:
Ductile Iron
Outside Diameter - Inch:
14.13
Length Thru Bore - Millimeter:
139.7
Other Features:
Components May or May Not Intermix Among Brands | Split-Tire | 2 Set Screws
Hub Diameter - Millimeter:
266.954
Coupling Type:
Elastomeric Coupling
Torque:
85085In-Lbs
120HCB 2-15/16IN RAPTOR
Description
120HCB 2-15/16IN RAPTOR COUPLING HUB
Part # 015076
BDI # 22276713
Features
Bore Profile:
Finished Bore
Component:
Hub
Inch - Metric:
Inch
Material:
Ductile Iron
Outside Diameter - Inch:
17.63
Length Thru Bore - Millimeter:
152.4
Other Features:
Components May or May Not Intermix Among Brands | Split-Tire | 2 Set Screws
Hub Diameter - Millimeter:
298.704
Coupling Type:
Elastomeric Coupling
Torque:
170170In-Lbs
120HCBM 2-15/16IN RAPTOR
Description
120HCBM 2-15/16IN RAPTOR COUPLING HUB
Part # 016592
BDI # 22276075
Features
Bore Profile:
Finished Bore
Component:
Hub
Inch - Metric:
Inch
Material:
Ductile Iron
Outside Diameter - Inch:
17.63
Length Thru Bore - Millimeter:
152.4
Other Features:
Components May or May Not Intermix Among Brands | Split-Tire | 2 Set Screws
Hub Diameter - Millimeter:
298.704
Coupling Type:
Elastomeric Coupling
Torque:
170170In-Lbs
Features
Bore Profile:
Straight | Finished
Activation:
Manual
Motion Type:
Backstopping
Number of Stop Collars:
0
Direction of Rotation:
Unidirectional
Inch - Metric:
Inch
Housing Style:
Cylindrical
Mounting Method:
Shaft
Torque:
4980Lb-Ft
Type of Friction:
Not Applicable