HM215249-2
Description
HM215249-20024 TAPERED ROLLER BRG CONE ; SINGLE 4-8 OD
Part # HM215249-20024
BDI # 1358468
Features
Component:
Cone
Flange Outside Diameter - Millimeter:
0
Inch - Metric:
Inch
Outside Diameter - Inch:
0
Flange Outside Diameter - Inch:
0
Outside Diameter - Millimeter:
0
Other Features:
Heavy Medium Duty
Global Part Number GPN:
646112
Precision Class:
Standard
Basic Number:
HM215249
Features
Bore Profile:
Finished Bore
Component:
Hub
Inch - Metric:
Metric
Material:
Steel
Outside Diameter - Inch:
7.48
Length Thru Bore - Millimeter:
78.74
Other Features:
Components May or May Not Intermix Among Brands
Mounting Method:
Set Screw
Hub Diameter - Millimeter:
147.1
Coupling Type:
Jaw Coupling
FX 1.5SM HUB RGD 76MM P7 22X5.4MMKW
Description
FX 1.5SM HUB RGD 76MM P7 22X5.4MMKW ; FLANGE STYLE
Part # FX 1.5SM HUB RGD 76MM P7 22X5.4MMKW
BDI # 23197252
Features
Bore Profile:
Finished Bore
Component:
Hub
Inch - Metric:
Metric
Material:
Steel
Length Thru Bore - Millimeter:
49.276
Other Features:
Components May or May Not Intermix Among Brands | Rigid | Shrouded Bolt
Hub Diameter - Millimeter:
83.566
Hub Diameter - Inch:
3.29
Coupling Type:
Gear Coupling
Torque:
26100In-Lbs
FX 1.5EM HUB RGD 76MM P7 22X5.4MMKW
Description
FX 1.5EM HUB RGD 76MM P7 22X5.4MMKW ; FLANGE STYLE
Part # FX 1.5EM HUB RGD 76MM P7 22X5.4MMKW
BDI # 23197224
Features
Bore Profile:
Finished Bore
Component:
Hub
Inch - Metric:
Metric
Material:
Steel
Length Thru Bore - Millimeter:
49.276
Other Features:
Components May or May Not Intermix Among Brands | Rigid | Exposed Bolt
Hub Diameter - Millimeter:
83.566
Hub Diameter - Inch:
3.29
Coupling Type:
Gear Coupling
Torque:
26100In-Lbs