3F MMHUB08
        
            Description
            
            3F MMHUB08 GEAR COUPLING HUB ; NON-RETURNABLE MILL MOTOR
    
Part # 1960905
BDI # 315661
Features
        
                            Bore Profile:
                            
                                Finished
                        
        
                            Component:
                            
                                Hub
                        
        
                            Flange Outside Diameter - Millimeter:
                            
                                0
                        
        
                            Inch - Metric:
                            
                                Inch
                        
        
                            Material:
                            
                                Steel
                        
        
                            Length Thru Bore - Millimeter:
                            
                                114.3
                        
        
                            Other Features:
                            
                                Components may or may not inter-mix among brands - Small End Bore 2.53Inch | FASTS | Mill Motor Hub
                        
        
                            Hub Diameter - Millimeter:
                            
                                107.95
                        
        
                            Coupling Type:
                            
                                Gear Coupling
                        
        
                            Torque:
                            
                                101000In-Lbs
                        
        
3 1/2F MMHUB08
        
            Description
            
            3 1/2F MMHUB08 GEAR COUPLING HUB ; NON-RETURNABLE MILL MOTOR
    
Part # 2284172
BDI # 315619
Features
        
                            Bore Profile:
                            
                                Finished
                        
        
                            Component:
                            
                                Hub
                        
        
                            Flange Outside Diameter - Millimeter:
                            
                                0
                        
        
                            Inch - Metric:
                            
                                Inch
                        
        
                            Material:
                            
                                Steel
                        
        
                            Length Thru Bore - Millimeter:
                            
                                114.3
                        
        
                            Other Features:
                            
                                Components may or may not inter-mix among brands - Small End Bore 2.53Inch | FASTS | Mill Motor Hub
                        
        
                            Hub Diameter - Millimeter:
                            
                                127
                        
        
                            Coupling Type:
                            
                                Gear Coupling
                        
        
                            Torque:
                            
                                148000In-Lbs
                        
        
4F MMHUB08
        
            Description
            
            4F MMHUB08 GEAR COUPLING HUB ; NON-RETURNABLE MILL MOTOR
    
Part # 2284214
BDI # 315753
Features
        
                            Bore Profile:
                            
                                Finished
                        
        
                            Component:
                            
                                Hub
                        
        
                            Flange Outside Diameter - Millimeter:
                            
                                0
                        
        
                            Inch - Metric:
                            
                                Inch
                        
        
                            Material:
                            
                                Steel
                        
        
                            Length Thru Bore - Millimeter:
                            
                                114.3
                        
        
                            Other Features:
                            
                                Components may or may not inter-mix among brands - Small End Bore 2.53Inch | FASTS | Mill Motor Hub
                        
        
                            Hub Diameter - Millimeter:
                            
                                146.05
                        
        
                            Coupling Type:
                            
                                Gear Coupling
                        
        
                            Torque:
                            
                                236000In-Lbs
                        
        
Features
        
                            Component:
                            
                                Cone
                        
        
                            Width - Millimeter:
                            
                                55.093
                        
        
                            Inch - Metric:
                            
                                Inch
                        
        
                            Bore - Millimeter:
                            
                                76.175
                        
        
                            Bore - Inch:
                            
                                2.999
                        
        
                            Other Features:
                            
                                Case Carburized Steel Material
                        
        
                            Precision Class:
                            
                                Standard
                        
        
                            Width - Inch:
                            
                                2.169
                        
        
                            Basic Number:
                            
                                6574