CB485436
Description
CB485436 SLEEVE BEARING ; CAST-BRONZE 3 X 3- 3/8 X 4- 1/2
Part # CB485436
BDI # 18255016
Features
Profile:
Bushing No Flange
Nominal Bore - Inch:
3
Nominal Outside Diameter - Inch:
3.375
Inch - Metric:
Inch
Material:
SAE660
Outside Diameter - Inch:
3.38
Length Thru Bore - Millimeter:
114.3
Nominal Bore - Millimeter:
76.2
Length Thru Bore - Inch:
4.5
Outside Diameter - Millimeter:
85.852
CB486050
Description
CB486050 SLEEVE BEARING ; CAST-BRONZE 3 X 3- 3/4 X 6- 1/4
Part # CB486050
BDI # 18254631
Features
Profile:
Bushing No Flange
Nominal Bore - Inch:
3
Nominal Outside Diameter - Inch:
3.75
Inch - Metric:
Inch
Material:
SAE660
Outside Diameter - Inch:
3.755
Length Thru Bore - Millimeter:
158.75
Nominal Bore - Millimeter:
76.2
Length Thru Bore - Inch:
6.25
Outside Diameter - Millimeter:
95.377
CB485624
Description
CB485624 SLEEVE BEARING ; CAST-BRONZE 3 X 3- 1/2 X 3
Part # CB485624
BDI # 18254622
Features
Profile:
Bushing No Flange
Nominal Bore - Inch:
3
Nominal Outside Diameter - Inch:
3.5
Inch - Metric:
Inch
Material:
SAE660
Outside Diameter - Inch:
3.505
Length Thru Bore - Millimeter:
76.2
Nominal Bore - Millimeter:
76.2
Length Thru Bore - Inch:
3
Outside Diameter - Millimeter:
89.027
CB485636
Description
CB485636 SLEEVE BEARING ; CAST-BRONZE 3 X 3- 1/2 X 4- 1/2
Part # CB485636
BDI # 18254624
Features
Profile:
Bushing No Flange
Nominal Bore - Inch:
3
Nominal Outside Diameter - Inch:
3.5
Inch - Metric:
Inch
Material:
SAE660
Outside Diameter - Inch:
3.505
Length Thru Bore - Millimeter:
114.3
Nominal Bore - Millimeter:
76.2
Length Thru Bore - Inch:
4.5
Outside Diameter - Millimeter:
89.027
CB485648
Description
CB485648 SLEEVE BEARING ; CAST-BRONZE 3 X 3- 1/2 X 6
Part # CB485648
BDI # 18254626
Features
Profile:
Bushing No Flange
Nominal Bore - Inch:
3
Nominal Outside Diameter - Inch:
3.5
Inch - Metric:
Inch
Material:
SAE660
Outside Diameter - Inch:
3.505
Length Thru Bore - Millimeter:
152.4
Nominal Bore - Millimeter:
76.2
Length Thru Bore - Inch:
6
Outside Diameter - Millimeter:
89.027