1025G FLEX HUB 3.125 3/4X3/8KW 0744689
        
            Description
            
            1025G FLEX HUB 3.125 BORE ; 0744689 3/4 X 3/8KW
    
Part # 4400112
BDI # 18104538
Features
        
                            Bore Profile:
                            
                                Finished Bore
                        
        
                            Component:
                            
                                Hub
                        
        
                            Inch - Metric:
                            
                                Inch
                        
        
                            Material:
                            
                                Steel
                        
        
                            Length Thru Bore - Millimeter:
                            
                                76.962
                        
        
                            Other Features:
                            
                                Components May or May Not Intermix Among Brands | Flexible
                        
        
                            Hub Diameter - Millimeter:
                            
                                130.556
                        
        
                            Hub Diameter - Inch:
                            
                                5.14
                        
        
                            Coupling Type:
                            
                                Gear Coupling
                        
        
                            Torque:
                            
                                66150In-Lbs
                        
        
1110 3.1220/3.1235 KW PULLER HOLE
        
            Description
            
            1110 3.1220/3.1235 KW CPLG HUB W/PH
    
Part # 1110 3.1220/3.1235 KW PULLER HOLE
BDI # 597980
Features
        
                            Bore Profile:
                            
                                Finished Bore
                        
        
                            Component:
                            
                                Hub
                        
        
                            Flange Outside Diameter - Millimeter:
                            
                                207.01
                        
        
                            Inch - Metric:
                            
                                Inch
                        
        
                            Material:
                            
                                Steel
                        
        
                            Length Thru Bore - Millimeter:
                            
                                127
                        
        
                            Other Features:
                            
                                Components May or May Not Intermix Among Brands | Torsionally Flexible | Resilient
                        
        
                            Hub Diameter - Millimeter:
                            
                                160.274
                        
        
                            Coupling Type:
                            
                                Grid Coupling
                        
        
                            Torque:
                            
                                82500In-Lbs
                        
        
1100 3.1220/3.1235 KW PULLER HOLE
        
            Description
            
            1100 3.1220/3.1235 KW CPLG HUB W/PH
    
Part # 1100 3.1220/3.1235 KW PULLER HOLE
BDI # 597971
Features
        
                            Bore Profile:
                            
                                Finished Bore
                        
        
                            Component:
                            
                                Hub
                        
        
                            Flange Outside Diameter - Millimeter:
                            
                                190
                        
        
                            Inch - Metric:
                            
                                Inch
                        
        
                            Material:
                            
                                Steel
                        
        
                            Length Thru Bore - Millimeter:
                            
                                120.65
                        
        
                            Other Features:
                            
                                Components May or May Not Intermix Among Brands | Torsionally Flexible | Resilient
                        
        
                            Hub Diameter - Millimeter:
                            
                                141.986
                        
        
                            Coupling Type:
                            
                                Grid Coupling
                        
        
                            Torque:
                            
                                55550In-Lbs