Page 1 of 92

Next

Compare
UCFC216-302D1

COMPARE

UCFC216-302D1

Description
UCFC216-302D1 COMPLETE BEARING UNIT

NTN

Part # UCFC216-302D1

BDI # 17150438

Features

Cartridge Pilot Diameter - Inch: 6.693
Cartridge Pilot Diameter - Millimeter: 170
Inch - Metric: Inch
Length Thru Bore - Millimeter: 82.6
Nominal Bolt Circle Diameter Round - Inch: 7.9

Housing Configuration: 1 Piece Solid
Other Features: Single Row | Normal Duty
Housing Style: 4 Bolt Round Flange Cartridge
Housing Material: Cast Iron
Mounting Method: Set Screw

Price Inventory : Available to order
Loading Price
QTY
E-STL 3 1/8

COMPARE

E-STL 3 1/8

Description
E-STL 3 1/8 QD BUSHING ; STEEL 3 1/8" BORE

MARTIN SPROCKET & GR

Part # E-STL 3 1/8

BDI # 608031

Features

Inch - Metric: Inch
Outside Diameter - Inch: 3.834
Length Thru Bore - Millimeter: 66.675
Length Thru Bore - Inch: 2.625
Outside Diameter - Millimeter: 97.384

Bore - Millimeter: 79.375
Bore - Inch: 3.125
Other Features: Keyway on ID | Steel
Global Part Number GPN: 464457
Bushing Series: E

Price Inventory : Available to order
Loading Price
QTY
SNW-118 X 3 1/8

COMPARE

SNW-118 X 3 1/8

Description
SNW-118 X 3 1/8 SLEEVE ASSY ; PULL TYPE SLEEVE/LOCKWASHER/LOCKNUT ASSY

TIMKEN

Part # SNW-118 X 3 1/8

BDI # 1373472

Features

Profile: Complete Adapter with Sleeve
Inch - Metric: Inch
Length Thru Bore - Millimeter: 89.992
Length Thru Bore - Inch: 3.543
Bore - Millimeter: 79.375

Bore - Inch: 3.125

Price Inventory : Available to order
Loading Price
QTY
R1 3 1/8

COMPARE

R1 3 1/8

Description
R1 3 1/8 TAPERED BUSHING ; 3-1/8" BORE 4" OD 2.88" LTB

MARTIN SPROCKET & GR

Part # R1 3 1/8

BDI # 610850

Features

Inch - Metric: Inch
Outside Diameter - Inch: 4
Length Thru Bore - Millimeter: 73.152
Length Thru Bore - Inch: 2.88
Outside Diameter - Millimeter: 101.6

Bore - Millimeter: 79.375
Bore - Inch: 3.125
Other Features: Key on ID and OD | Optional Sintered Steel - Steel - Ductile Iron
Global Part Number GPN: 465135
Bushing Series: R1

Price Inventory : Available to order
Loading Price
QTY
4030 3-1/8

COMPARE

4030 3-1/8

Description
4030 3.1/8 TAPER LOCK BUSHING

GATES

Part # 78586302

BDI # 1106449

Features

Inch - Metric: Inch
Outside Diameter - Inch: 5.75
Length Thru Bore - Millimeter: 76.2
Length Thru Bore - Inch: 3
Outside Diameter - Millimeter: 146.05

Bore - Millimeter: 79.375
Bore - Inch: 3.125
Global Part Number GPN: 461512
Bushing Series: 4030

Price Inventory : Available to order
Loading Price
QTY