Features
Bore Profile:
Finished Bore
Component:
Hub
Inch - Metric:
Inch
Material:
Ductile Iron
Outside Diameter - Inch:
14.13
Length Thru Bore - Millimeter:
139.7
Other Features:
Components May or May Not Intermix Among Brands | Split-Tire | 2 Set Screws
Hub Diameter - Millimeter:
266.954
Coupling Type:
Elastomeric Coupling
Torque:
85085In-Lbs
Features
Bore Profile:
Finished Bore
Component:
Hub
Inch - Metric:
Inch
Material:
Ductile Iron
Outside Diameter - Inch:
17.63
Length Thru Bore - Millimeter:
152.4
Other Features:
Components May or May Not Intermix Among Brands | Split-Tire | 2 Set Screws
Hub Diameter - Millimeter:
298.704
Coupling Type:
Elastomeric Coupling
Torque:
170170In-Lbs
100HCBM 3-3/16IN RAPTOR
Description
100HCBM 3-3/16IN RAPTOR COUPLING HUB
Part # 016553
BDI # 22274878
Features
Bore Profile:
Finished Bore
Component:
Hub
Inch - Metric:
Inch
Material:
Ductile Iron
Outside Diameter - Inch:
14.13
Length Thru Bore - Millimeter:
139.7
Other Features:
Components May or May Not Intermix Among Brands | Split-Tire | 2 Set Screws
Hub Diameter - Millimeter:
266.954
Coupling Type:
Elastomeric Coupling
Torque:
85085In-Lbs
120HCBM 3-3/16IN RAPTOR
Description
120HCBM 3-3/16IN RAPTOR COUPLING HUB
Part # 016596
BDI # 22276090
Features
Bore Profile:
Finished Bore
Component:
Hub
Inch - Metric:
Inch
Material:
Ductile Iron
Outside Diameter - Inch:
17.63
Length Thru Bore - Millimeter:
152.4
Other Features:
Components May or May Not Intermix Among Brands | Split-Tire | 2 Set Screws
Hub Diameter - Millimeter:
298.704
Coupling Type:
Elastomeric Coupling
Torque:
170170In-Lbs
4T-581/572
Description
4T-581/572 TAPERED RLR BRG ; NON-RETURNABLE 3.1875"X5.5115"X1.4375"
Part # 4T-581/572
BDI # 1203018
Features
Component:
Assembly
Inch - Metric:
Metric
Outside Diameter - Inch:
5.511
Outside Diameter - Millimeter:
139.992
Bore - Millimeter:
80.962
Bore - Inch:
3.187
Other Features:
1 Single Cone | 1 Single Cup | Steel Cage
Assembly Components:
4T-581 (1) | 4T-572 (1)
Basic Number:
581
Precision Class:
Standard