Page 1 of 2

Next

Compare
1100T HUB 3.2475 3/4X3/8KW NR 0744017

COMPARE

1100T HUB 3.2475 3/4X3/8KW NR 0744017

Description
1100T HUB 3.2475 3/4X3/8KW ; NR 0744017

FALK

Part # 4300356

BDI # 18106181

Features

Bore Profile: Finished Bore
Component: Hub
Flange Outside Diameter - Millimeter: 190
Inch - Metric: Inch
Material: Steel

Length Thru Bore - Millimeter: 120.65
Other Features: Components May or May Not Intermix Among Brands
Hub Diameter - Millimeter: 141.986
Coupling Type: Grid Coupling
Torque: 55550In-Lbs

Price Inventory : Available to order
Loading Price
QTY
1035G FLEX HUB 3.250 3/4X3/8KW 0744703

COMPARE

1035G FLEX HUB 3.250 3/4X3/8KW 0744703

Description
1035G FLEX HUB 3.250 BORE ; 0744703 3/4 X 3/8KW

FALK

Part # 4400126

BDI # 18104881

Features

Bore Profile: Finished Bore
Component: Hub
Inch - Metric: Inch
Material: Steel
Length Thru Bore - Millimeter: 106.426

Other Features: Components May or May Not Intermix Among Brands | Flexible
Hub Diameter - Millimeter: 177.8
Hub Diameter - Inch: 7
Coupling Type: Gear Coupling
Torque: 163800In-Lbs

Price Inventory : Available to order
Loading Price
QTY
1100 3.2470/3.2485 KW PULLER HOLE

COMPARE

1100 3.2470/3.2485 KW PULLER HOLE

Description
1100 3.2470/3.2485 KW PULLER HOLE HUB

TIMKEN LOVEJOY

Part # 1100-HUB-3.2470/3.2485-3/4X3/8KW

BDI # 597972

Features

Bore Profile: Finished Bore
Component: Hub
Flange Outside Diameter - Millimeter: 190
Inch - Metric: Inch
Material: Steel

Length Thru Bore - Millimeter: 120.65
Other Features: Components May or May Not Intermix Among Brands | Torsionally Flexible | Resilient
Hub Diameter - Millimeter: 141.986
Coupling Type: Grid Coupling
Torque: 55550In-Lbs

Price Inventory : Available to order
Loading Price
QTY
F 2E RIGID HUB 3.2475/3.2485 KW

COMPARE

F 2E RIGID HUB 3.2475/3.2485 KW

Description
F 2E RIGID HUB 3.2475/3.2485 KW ; POR

TIMKEN LOVEJOY

Part # 69790490527

BDI # 19074992

Features

Bore Profile: Finished Bore
Component: Hub
Inch - Metric: Inch
Material: Carbon Steel
Length Thru Bore - Millimeter: 61.976

Other Features: Components May or May Not Intermix Among Brands
Hub Diameter - Millimeter: 101.6
Hub Diameter - Inch: 4
Coupling Type: Gear Coupling
Torque: 31500In-Lbs

Price Inventory : Available to order
Loading Price
QTY
F 3E RIGID HUB 3.2475/3.2485 KW

COMPARE

F 3E RIGID HUB 3.2475/3.2485 KW

Description
F 3E RIGID HUB 3.2475/3.2485 KW ; POR

TIMKEN LOVEJOY

Part # 69790490529

BDI # 19074994

Features

Bore Profile: Finished Bore
Component: Hub
Inch - Metric: Inch
Material: Carbon Steel
Length Thru Bore - Millimeter: 91.186

Other Features: Components May or May Not Intermix Among Brands
Hub Diameter - Millimeter: 143.002
Hub Diameter - Inch: 5.63
Coupling Type: Gear Coupling
Torque: 94500In-Lbs

Price Inventory : Available to order
Loading Price
QTY