1100T HUB 3.2475 3/4X3/8KW NR 0744017
Description
1100T HUB 3.2475 3/4X3/8KW ; NR 0744017
Part # 4300356
BDI # 18106181
Features
Bore Profile:
Finished Bore
Component:
Hub
Flange Outside Diameter - Millimeter:
190
Inch - Metric:
Inch
Material:
Steel
Length Thru Bore - Millimeter:
120.65
Other Features:
Components May or May Not Intermix Among Brands
Hub Diameter - Millimeter:
141.986
Coupling Type:
Grid Coupling
Torque:
55550In-Lbs
1035G FLEX HUB 3.250 3/4X3/8KW 0744703
Description
1035G FLEX HUB 3.250 BORE ; 0744703 3/4 X 3/8KW
Part # 4400126
BDI # 18104881
Features
Bore Profile:
Finished Bore
Component:
Hub
Inch - Metric:
Inch
Material:
Steel
Length Thru Bore - Millimeter:
106.426
Other Features:
Components May or May Not Intermix Among Brands | Flexible
Hub Diameter - Millimeter:
177.8
Hub Diameter - Inch:
7
Coupling Type:
Gear Coupling
Torque:
163800In-Lbs
1100 3.2470/3.2485 KW PULLER HOLE
Description
1100 3.2470/3.2485 KW PULLER HOLE HUB
Part # 1100-HUB-3.2470/3.2485-3/4X3/8KW
BDI # 597972
Features
Bore Profile:
Finished Bore
Component:
Hub
Flange Outside Diameter - Millimeter:
190
Inch - Metric:
Inch
Material:
Steel
Length Thru Bore - Millimeter:
120.65
Other Features:
Components May or May Not Intermix Among Brands | Torsionally Flexible | Resilient
Hub Diameter - Millimeter:
141.986
Coupling Type:
Grid Coupling
Torque:
55550In-Lbs
F 2E RIGID HUB 3.2475/3.2485 KW
Description
F 2E RIGID HUB 3.2475/3.2485 KW ; POR
Part # 69790490527
BDI # 19074992
Features
Bore Profile:
Finished Bore
Component:
Hub
Inch - Metric:
Inch
Material:
Carbon Steel
Length Thru Bore - Millimeter:
61.976
Other Features:
Components May or May Not Intermix Among Brands
Hub Diameter - Millimeter:
101.6
Hub Diameter - Inch:
4
Coupling Type:
Gear Coupling
Torque:
31500In-Lbs
F 3E RIGID HUB 3.2475/3.2485 KW
Description
F 3E RIGID HUB 3.2475/3.2485 KW ; POR
Part # 69790490529
BDI # 19074994
Features
Bore Profile:
Finished Bore
Component:
Hub
Inch - Metric:
Inch
Material:
Carbon Steel
Length Thru Bore - Millimeter:
91.186
Other Features:
Components May or May Not Intermix Among Brands
Hub Diameter - Millimeter:
143.002
Hub Diameter - Inch:
5.63
Coupling Type:
Gear Coupling
Torque:
94500In-Lbs