CB556336
Description
CB556336 SLEEVE BEARING ; CAST-BRONZE 3- 7/16 X 3-15/16 X 4- 1/2
Part # CB556336
BDI # 18254637
Features
Profile:
Bushing No Flange
Nominal Bore - Inch:
3.438
Nominal Outside Diameter - Inch:
3.938
Inch - Metric:
Inch
Material:
SAE660
Outside Diameter - Inch:
3.943
Length Thru Bore - Millimeter:
114.3
Nominal Bore - Millimeter:
87.325
Length Thru Bore - Inch:
4.5
Outside Diameter - Millimeter:
100.152
CB556352
Description
CB556352 SLEEVE BEARING ; CAST-BRONZE 3- 7/16 X 3-15/16 X 6- 1/2
Part # CB556352
BDI # 18254638
Features
Profile:
Bushing No Flange
Nominal Bore - Inch:
3.438
Nominal Outside Diameter - Inch:
3.938
Inch - Metric:
Inch
Material:
SAE660
Outside Diameter - Inch:
3.943
Length Thru Bore - Millimeter:
165.1
Nominal Bore - Millimeter:
87.325
Length Thru Bore - Inch:
6.5
Outside Diameter - Millimeter:
100.152
H80-4C95 3.4385/3.4405 3/4 X 3/8KW
Description
H80-4C95 3.4385/3.4405 3/4X3/8KW SHEAVE ; INCL SMART TOOTH AND BLUE FINISH
Part # H80-4C95 3.4385/3.4405 3/4 X 3/8KW
BDI # 25176560
Features
Chain Pitch - Inch:
1
Chain Size:
80-4
Chain Pitch - Millimeter:
25.4
Chain Type:
ANSI Roller Chain
Pitch Diameter - Inch:
30.245
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
30.828
Pitch Diameter - Millimeter:
768.22
Mounting Method:
Finished Bore