AT100B30H X 3.49 T100B30
Description
AT100B30H X 3.49 T100B30 CHAIN SPROCKET ; 12.64" OD 1-1/4" P STEEL
Part # AT100B30H X 3.49 T100B30
BDI # 21558751
Features
Chain Pitch - Inch:
1.25
Chain Size:
100
Chain Pitch - Millimeter:
31.75
Chain Type:
ANSI Roller Chain
Pitch Diameter - Inch:
11.959
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
12.643
Pitch Diameter - Millimeter:
303.75
Mounting Method:
Finished Bore