PHF TB4040X89MM
Description
PHF TB4040X89MM TAPER BUSHING ; NON-RETURNABLE
Part # PHF TB4040X89MM
BDI # 1291368
Features
Inch - Metric:
Metric
Outside Diameter - Inch:
5.75
Length Thru Bore - Millimeter:
101.6
Length Thru Bore - Inch:
4
Outside Diameter - Millimeter:
146.05
Bore - Millimeter:
89
Bore - Inch:
3.504
Other Features:
Keyway on ID
Bushing Series:
4040
Features
Profile:
Roller Assembly with Outer Ring - No Inner Ring
Inch - Metric:
Inch
Outside Diameter - Inch:
5.118
Bore Profile:
Straight
Retainer:
Yes
Cage Material:
Steel
Separable:
No
Other Features:
Outer Ring with 2 Retaining Ring | Standard Capacity
Number of Rows of Rollers:
Single Row
Snap Ring:
No
Features
Profile:
Roller Assembly with Outer Ring - No Inner Ring
Inch - Metric:
Inch
Outside Diameter - Inch:
5.118
Bore Profile:
Straight
Retainer:
Yes
Cage Material:
Steel
Separable:
No
Other Features:
2 Rib Outer Ring | Cage on Outer Ring ID
Global Part Number GPN:
452323
Number of Rows of Rollers:
Single Row
AA-4000-5
Description
AA-4000-5 SLEEVE BEARING ; 3-1/2" BORE 4" OD 3" LTB
Part # 101828
BDI # 522103
Features
Profile:
Bushing No Flange
Nominal Bore - Inch:
3.5
Nominal Outside Diameter - Inch:
4
Inch - Metric:
Inch
Material:
SAE841
Outside Diameter - Inch:
4.004
Length Thru Bore - Millimeter:
76.2
Nominal Bore - Millimeter:
88.9
Length Thru Bore - Inch:
3
Global Part Number GPN:
488125
Features
Profile:
Bushing No Flange
Nominal Bore - Inch:
3.5
Nominal Outside Diameter - Inch:
4
Inch - Metric:
Inch
Material:
SAE841
Outside Diameter - Inch:
4.004
Length Thru Bore - Millimeter:
88.9
Nominal Bore - Millimeter:
88.9
Length Thru Bore - Inch:
3.5
Global Part Number GPN:
488126