H100C24Z X 90.08MM
Description
H100C24Z X 90.08MM CHAIN SPROCKET ; 1/2" PITCH 24 TEETH 90.08MM BORE
Part # H100C24Z X 90.08MM
BDI # 21564141
Features
Chain Pitch - Inch:
1.25
Chain Size:
100
Chain Pitch - Millimeter:
31.75
Chain Type:
ANSI Roller Chain
Pitch Diameter - Inch:
9.576
Inch - Metric:
Metric
Material:
Steel
Outside Diameter - Inch:
10.245
Pitch Diameter - Millimeter:
243.23
Mounting Method:
Finished Bore