Features
Component:
Assembly
Inch - Metric:
Inch
Outside Diameter - Inch:
6.5
Outside Diameter - Millimeter:
165.1
Bore - Millimeter:
99.949
Other Features:
2 Single Cone | 1 Double Cup | Heavy Medium Duty
Global Part Number GPN:
654913
Assembly Components:
HM120846 (2) | HM120817XD (1) | HM120846XA (1) | K518785 (2) | K86895 (2)
Basic Number:
HM120846
Precision Class:
Standard
1120 3.9345/3.9360 KW PULLER HOLE
Description
1120 3.9345/3.9360 KW PULLER HOLE
Part # 69790417189
BDI # 19074953
Features
Bore Profile:
Finished Bore
Component:
Hub
Flange Outside Diameter - Millimeter:
226.35
Inch - Metric:
Inch
Material:
Steel
Length Thru Bore - Millimeter:
149.098
Other Features:
Components May or May Not Intermix Among Brands | Torsionally Flexible | Resilient
Hub Diameter - Millimeter:
179.324
Coupling Type:
Grid Coupling
Torque:
121000In-Lbs
F 4.5 3.935/3.936 1 KW SETSCREW
Description
F 4.5 3.935/3.936 1 KW SETSCREW ; POR
Part # 69790417269
BDI # 19074957
Features
Bore Profile:
Finished Bore
Component:
Hub
Inch - Metric:
Inch
Material:
Carbon Steel
Length Thru Bore - Millimeter:
134.874
Other Features:
Components May or May Not Intermix Among Brands
Hub Diameter - Millimeter:
215.9
Hub Diameter - Inch:
8.5
Coupling Type:
Gear Coupling
Torque:
302400In-Lbs