USRB5000E-315
        
            Description
            
            USRB5000E-315 PILLOW BLOCK BEARING ; NON-RETURNABLE USRB 5000 CLR MNT INSERT
    
Part # 737136
BDI # 334717
Features
        
                            Inch - Metric:
                            
                                Inch
                        
        
                            Length Thru Bore - Millimeter:
                            
                                125.425
                        
        
                            Other Features:
                            
                                Double Row
                        
        
                            Housing Style:
                            
                                2 Bolt Pillow Block
                        
        
                            Nominal Bolt Center to Center - Inch:
                            
                                11.3
                        
        
                            Housing Material:
                            
                                Cast Iron
                        
        
                            Mounting Method:
                            
                                Concentric Collar
                        
        
                            Housing Configuration:
                            
                                1 Piece Solid
                        
        
                            Number of Mounting Holes:
                            
                                2
                        
        
                            Base to Center Height - Millimeter:
                            
                                104.8
                        
        
DVC22K315ST
        
            Description
            
            DVC22K315ST SPH RLR BRG HOUSING UNIT ; TAPERED ADAPTER LOCK SOLID-BLK
    
Part # DVC22K315ST
BDI # 751165
Features
        
                            Cartridge Pilot Diameter - Inch:
                            
                                8.125
                        
        
                            Inch - Metric:
                            
                                Inch
                        
        
                            Length Thru Bore - Millimeter:
                            
                                104.9
                        
        
                            Nominal Bolt Circle Diameter Round - Inch:
                            
                                9.4
                        
        
                            Housing Configuration:
                            
                                1 Piece Solid
                        
        
                            Other Features:
                            
                                Double Row | Heavy Duty
                        
        
                            Global Part Number GPN:
                            
                                541843
                        
        
                            Housing Style:
                            
                                4 Bolt Round Flange Cartridge
                        
        
                            Housing Material:
                            
                                Cast Steel
                        
        
                            Mounting Method:
                            
                                Tapered Adapter Sleeve
                        
        
4040 3 15/16
        
            Description
            
            4040 3 15/16 TAPERED BUSHING ; 3-15/16" BORE 5-3/4" OD 4" LTB
    
Part # 4040 3 15/16
BDI # 620426
Features
        
                            Inch - Metric:
                            
                                Inch
                        
        
                            Outside Diameter - Inch:
                            
                                5.75
                        
        
                            Length Thru Bore - Millimeter:
                            
                                101.6
                        
        
                            Length Thru Bore - Inch:
                            
                                4
                        
        
                            Outside Diameter - Millimeter:
                            
                                146.05
                        
        
                            Bore - Millimeter:
                            
                                100.025
                        
        
                            Bore - Inch:
                            
                                3.938
                        
        
                            Other Features:
                            
                                Keyway on ID
                        
        
                            Global Part Number GPN:
                            
                                464233
                        
        
                            Bushing Series:
                            
                                4040
                        
        
Features
        
                            Inner Race Profile:
                            
                                Wide Inner Ring
                        
        
                            Snap Ring:
                            
                                Yes
                        
        
                            Outer Race Width - Millimeter:
                            
                                63.5
                        
        
                            Other Features:
                            
                                Single Row | Standard Duty | Black Oxide Coated | Has Flinger
                        
        
                            Inch - Metric:
                            
                                Inch
                        
        
                            Outside Diameter - Inch:
                            
                                7.48
                        
        
                            Length Thru Bore - Millimeter:
                            
                                117.475
                        
        
                            Outer Race Profile:
                            
                                Cylindrical
                        
        
                            Global Part Number GPN:
                            
                                563477
                        
        
                            Mounting Method:
                            
                                Set Screw
                        
        
Features
        
                            Inch - Metric:
                            
                                Inch
                        
        
                            Length Thru Bore - Millimeter:
                            
                                119.456
                        
        
                            Other Features:
                            
                                Double Row
                        
        
                            Global Part Number GPN:
                            
                                520904
                        
        
                            Housing Style:
                            
                                4 Bolt Pillow Block
                        
        
                            Nominal Bolt Center to Center - Inch:
                            
                                13.5
                        
        
                            Housing Material:
                            
                                Cast Iron
                        
        
                            Mounting Method:
                            
                                Tapered Adapter Sleeve
                        
        
                            Housing Configuration:
                            
                                2 Piece Split
                        
        
                            Number of Mounting Holes:
                            
                                4